Shop Resideo Sale
Main product image of SPDT Float Switch with Copper Float for Liquid Temperatures 32 to 250F
Magnifying glass
Hover image to zoom

SPDT Float Switch with Copper Float for Liquid Temperatures 32 to 250F

SKU:
F263MAC-V01C
Rating:
(1)
Q&A:
(0)
SPDT Float Switch with Copper Float for Liquid Temperatures 32 to 250F
Magnifying glass
Hover image to zoom
$496.80 each
In Stock
In Stock
Get 4 Tomorrow, Nov 11
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"

Description

–
  • SPDT float switch with copper float for liquid temperatures 32 to 250F (0 to 121C);
  • Body connector 1 to 11-1/2" NPT,
  • Maximum liquid pressure 100 psig (690 kPA),
  • Type 3R (NEMA)/IP 43

Specs

–
Size:

1"

Application:

Liquid Flow

Type:

High Sensitivity

Switch:

SPDT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Application
Type
1"
Liquid Flow
High Sensitivity
McDonnell & Miller
1"
Liquid Flow
General Purpose
1"
Liquid Flow
General Purpose

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Just as advertised.

The product fit perfectly, and worked just as expected.
Bert Man
Troy Michigan
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy