Shop Resideo Sale
Main product image of FS8-WZ, 1" Flow Switch w/ ANSI terminal connections
Magnifying glass
Hover image to zoom

FS8-WZ, 1" Flow Switch w/ ANSI terminal connections

SKU:
120605
Rating:
(0)
Q&A:
(1)
FS8-WZ, 1" Flow Switch w/ ANSI terminal connections
Magnifying glass
Hover image to zoom
$248.50 each
Backorder
Backorder
Get it Tue, Dec 15 - Mon, Jan 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Amperage
7.4 Amps
Product Highlight: Voltage
120v, 240v
Product Highlight: Max Pressure (PSI)
160 MAX PSI
Product Highlight: Temperature Range (F)
32°F - 225°F

Description

–
For applications requiring a water-tight, dust-tight or a NEMA 4X rated flow switch
  • 1-1/4" NPT
  • Brass with sealed tube construction
  • Single pole, double throw snap switch
  • Magnetic switching mechanism
  • Sensitivity adjusting screw makes flow adjustment easy
  • Paddles can be trimmed to suit application needs
  • Minimum temperature (fluid or ambient) 65 Deg. F (54 Deg C)
  • Maximum temperature 300 Deg. F (149 Deg. C)
  • Maximum operating pressure 300 psi (21 kg/cm2)
  • 1000 psi (70 kg/cm2) - Stainless Steel models

Optional Features
  • Extended paddle arm
  • Stainless steel body and paddles
  • BSPT threads

Specs

–
Size:

1"

Application:

Liquid Flow

Type:

General Purpose

Amperage:

7.4

Voltage:

120v

240v

Max Pressure (PSI):

160

Switch:

SPDT

Hertz:

60

50

Temperature Range (F):

32°F - 225°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Application
Type
1"
Liquid Flow
General Purpose
1"
Liquid Flow
General Purpose

2 Replacement Parts

FS4-15SS, Stainless Steel Paddle Kit includes a 1", 2", 3", & 6" Paddle
SKU: 310451
McDonnell & Miller
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is the FS8-WZ (SKU #120605) a good replacement for the FS4-3 which is no longer available? These are flow switches on a small hot water boiler system for our church.

Asked by JO 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

You will want part number 120611 (FS251).

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy