Apply to be a TradeMaster!
Main product image of 1" Liquid Flow Switch (Set of 4 Paddles)
Magnifying glass
Hover image to zoom

1" Liquid Flow Switch (Set of 4 Paddles)

SKU:
F261KAH-V01C
Rating:
(2)
Q&A:
(0)
1" Liquid Flow Switch (Set of 4 Paddles)
Magnifying glass
Hover image to zoom
$219.09 each
In Stock
In Stock
Get 37 Tomorrow, Oct 30
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"

Description

–
The F261 Series Flow Switches respond to fluid flow in lines carrying water, ethylene glycol, or other nonhazardous fluids. These models also work in applications with swimming pool water and lubricating oils.

F261 Series Standard Flow Switches use a variety of paddle sizes to respond to fluid flow rates in applications with pipe sizes greater than 1 inch trade size.

Features and Benefits
  • Type 3R (NEMA) enclosure allows use in indoor or outdoor applications.
  • Viton® diaphragms allow use in fluid lines carrying chlorinated water, treated water, or other nonhazardous fluids
  • Maximum fluid pressure of 290 psig (20 bar) permits use in a wide range of pressure flow conditions.

Standard model flow switch with Type 3R (NEMA) enclosure; 1 in., 2 in., 3 in., and 6 in. stainless steel paddles, lock-tooth washer, and stainless steel paddle screw supplied uninstalled

Specs

–
Size:

1"

Application:

Liquid Flow

Type:

General Purpose

Min Fluid Temp:

-20°F

Max Fluid Temp:

250°F

Enclosure Type:

NEMA-3R

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Application
Type
CURRENT ITEM
1"
Liquid Flow
General Purpose
1"
Liquid Flow
General Purpose

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Perfect replacement

Original part failed and was discontinued, this got me back up and running.
Mike
Rochester NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works perfectly!

Working perfectly to switch pool ionizer on when pump starts
Jet
Surprise AZ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy