Shop Limited Time Deals
Main product image of M18 Fuel 5 Tool Kit (Hammer Drill/Driver, Sawzall Saw, Hex Impact Driver, Circular Saw, LED Work Light)
Magnifying glass
Hover image to zoom

M18 Fuel 5 Tool Kit (Hammer Drill/Driver, Sawzall Saw, Hex Impact Driver, Circular Saw, LED Work Light)

Brand:
Milwaukee
SKU:
2997-25
Rating:
(0)
Q&A:
(0)
M18 Fuel 5 Tool Kit (Hammer Drill/Driver, Sawzall Saw, Hex Impact Driver, Circular Saw, LED Work Light)
Magnifying glass
Hover image to zoom
2997-25 has been discontinued
Discontinued June 18, 2021
This product was discontinued by the manufacturer.
Direct Replacement:
M18 FUEL 2-Tool Combo Kit (Hammer Drill/Driver & Impact Driver)
Brand:
Milwaukee
SKU:3697-22
(2)
Order by today, receive 3 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Voltage
18v

Description

Our M18 FUEL™ five-tool combo kit delivers the most advanced 18-Volt cordless cutting, drilling and fastening power tool technology in the industry. This kit features five M18 FUEL™ 18-Volt lithium-ion brushless cordless tools including our ½ in. hammer drill/driver (2804-20), ¼ in. hex impact driver (2853-20), SAWZALL® reciprocating saw (2720-20), 6-1/2" circular saw (2730-20), and our LED work light (2735-20). Our M18 FUEL™ tool system is fully compatible with the MILWAUKEE® M18™ 18-volt cordless system. These power tools feature the most advanced cordless technology in the industry; a POWERSTATE™ Brushless Motor, REDLINK PLUS™ Intelligence tool technology, and REDLITHIUM™ Battery Technology, resulting in longer motor life, longer run time and more power. Our five-tool kit also includes two M18™ REDLITHIUM™ XC5.0 batteries, one M18™ and M12™ multi-voltage charger, a side handle, two belt clips, two bit holders, one 6" 18 TPI Thin-Kerf blade, one circular saw blade, a SAWZALL® blade, and a heavy-duty contractor bag.

Product Includes
  • (1) M18 FUEL™ SAWZALL® Reciprocating Saw (2720-20)
  • (1) M18 FUEL™ 1/2" Hammer Drill/Driver (Tool Only) (2804-20)
  • (1) M18 FUEL™ 1/4" Hex Impact Driver (Tool Only) (2853-20)
  • (1) M18 FUEL™ 6-1/2" Circular Saw (2730-20)
  • (1) M18™ Work Light (2735-20)
  • (2) M18™ REDLITHIUM™ XC5.0 Extended Capacity Battery Pack (48-11-1850)
  • (1) M18™ & M12™ Multi-Voltage Charger (48-59-1812)
  • (1) Carrying Case
  • (1) Side Handle
  • (2) Belt Clip
  • (2) Bit Holder

Specs

Product Type:

Hammer Drill/Driver

Impact Driver

Work Light

Reciprocating Saw

Circular Saw

Voltage:

18v

Battery Type:

M18 Lithium-Ion Battery

Batteries Included:

2

Includes:

Charger

Belt Clip

Side Handle

Batteries

Carry Case

Bit Holder

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need