Apply to be a TradeMaster!
Main product image of M18 Fuel 7 Tool Combo Kit (Hammer Drill, Sawzall Saw, Impact Driver, Circular Saw, Grinder, Impact Wrench, Work Light)
Magnifying glass
Hover image to zoom

M18 Fuel 7 Tool Combo Kit (Hammer Drill, Sawzall Saw, Impact Driver, Circular Saw, Grinder, Impact Wrench, Work Light)

Brand:
Milwaukee
SKU:
2997-27
Rating:
(0)
Q&A:
(0)
M18 Fuel 7 Tool Combo Kit (Hammer Drill, Sawzall Saw, Impact Driver, Circular Saw, Grinder, Impact Wrench, Work Light)
Magnifying glass
Hover image to zoom
2997-27 has been discontinued
Discontinued May 17, 2021
This product was discontinued by the manufacturer.
Direct Replacement:
M18 FUEL 2-Tool Combo Kit (Hammer Drill/Driver & Impact Driver)
Brand:
Milwaukee
SKU:3697-22
(2)
Order by today, receive 3 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Voltage
18v

Description

Our M18 FUEL™ seven-tool combo kit delivers the most advanced 18-Volt cordless cutting, drilling and fastening power tool technology in the industry. This kit features seven M18 FUEL™ 18-Volt lithium-ion brushless cordless tools including our ½ in. Hammer Drill/Driver (2804-20), ¼ in. Hex Impact Driver (2853-20), SAWZALL® reciprocating saw (2720-20), 6-1/2" Circular Saw (2730-20), 1/2" Mid-Torque Impact Wrench (2861-20), 4-1/2"/5" Grinder (2780-20), and our LED Work Light (2735-20). Our M18 FUEL™ tool system is fully compatible with the MILWAUKEE® M18™ 18-volt cordless system. These power tools feature the most advanced cordless technology in the industry; a POWERSTATE™ Brushless Motor, REDLINK PLUS™ Intelligence tool technology, and REDLITHIUM™ Battery Technology, resulting in longer motor life, longer run time and more power. Our seven-tool kit also includes two M18™ REDLITHIUM™ XC5.0 batteries, one M18™ and M12™ multi-voltage charger, a side handle, three belt clips, two bit holders, one 6" 18 TPI Thin-Kerf blade, one circular saw blade, one grinding disc, and two heavy-duty contractor bags.

Product Includes
  • (1) M18 FUEL™ ½” Hammer Drill/Driver (Tool Only) (2804-20)
  • (1) M18 FUEL™ 1/4" Hex Impact Driver (Tool Only) (2853-20)
  • (1) M18 FUEL™ SAWZALL® Reciprocating Saw (2720-20)
  • (1) M18 FUEL™ 6-1/2" Circular Saw (2730-20)
  • (1) M18 FUEL™ 1/2" Mid-Torque Impact Wrench with Friction Ring (2861-20)
  • (1) M18 FUEL™ 4-1/2" / 5" Grinder, Paddle Switch No-Lock (2780-20)
  • (1) M18™ Work Light (2735-20)
  • (2) M18™ REDLITHIUM™ XC5.0 Extended Capacity Battery Pack (48-11-1850)
  • (1) M18™ & M12™ Multi-Voltage Charger (48-59-1812)
  • (1) 6" 18 TPI Thin Kerf Ice Hardened™ SAWZALL® Blade
  • (1) Circular Saw Blade
  • (1) Grinding Disc
  • (3) Belt Clip
  • (2) Bit Holder
  • (2) Contractor Bag
  • (1) Side Handle

Specs

Product Type:

Hammer Drill/Driver

Reciprocating Saw

Cut-Off/Grinder

Impact Wrench

Circular Saw

Impact Driver

Work Light

Voltage:

18v

Battery Type:

M18 Lithium-Ion Battery

Batteries Included:

2

Includes:

Grinding Wheel

Side Handle

Bit Holder

Charger

Saw Blade

Carry Case

Belt Clip

Batteries

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need