Apply to be a TradeMaster!
Main product image of HC18SB01SA Horizontal Hydronic Unit Heater - 14,000 BTU
Magnifying glass
Hover image to zoom

HC18SB01SA Horizontal Hydronic Unit Heater - 14,000 BTU

Brand:
Modine
SKU:
HC18SB01SA
Rating:
(0)
Q&A:
(0)
HC18SB01SA Horizontal Hydronic Unit Heater - 14,000 BTU
Magnifying glass
Hover image to zoom
HC18SB01SA has been discontinued
Discontinued September 18, 2026
This product was discontinued by the manufacturer.

MANUALS (2)

Install Instructions

This item replaces: HC-18SB01SA

Suggested Alternative:
HC18SC01SA Horizontal Hydronic Unit Heater - 14,000 BTU
Brand:
Modine
SKU:HC18SC01SA
(0)
Backorder
Backorder
Get it Mon, Nov 9 - Tue, Dec 8
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: BTU Output
18000 Max BTUs
Product Highlight: RPM
1000 RPM
Product Highlight: Air Flow Capacity (CFM)
220 CFM
Product Highlight: Horse Power
1/60 HP
Product Highlight: Voltage
115V

Description

–
Horizontal delivery unit heaters are the most popular of all types. These units are ideal for heating buildings with large open areas and low ceilings. They are used to counter heat loss along outside building walls, especially where windows are present. In addition to the features noted on page 2, features that enhance the popularity of the horizontal delivery unit heater are:

Features:
  • HC units have side supply and return connections
  • Units have a 2-piece casing for easy coil access.
  • All models have tapped holes for suspension by threaded rod or optional pipe hanger adapter kit, except HSB-18 and HSB-24 which mount directly to and are supported by the supply and return piping.
  • Serpentine copper tube coil design has high resistance to thermal shock, even under high steam pressures.
  • Absence of coil headers eliminates potential leaks and increases coil face area without increasing overall size of unit.
  • Coil designed for greater water carrying capacity with lower friction loss.

Specs

–
RPM:

1000

BTU Output:

18000

Air Flow Capacity (CFM):

220

Horse Power:

1/60

Type:

Hydronic Unit Heater

Voltage:

115V

Phase:

1

Application:

Steam

Hot Water

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm