Apply to be a TradeMaster!
Main product image of HC258SB01SA Horizontal Hydronic Unit Heater - 258,000 BTU
Magnifying glass
Hover image to zoom

HC258SB01SA Horizontal Hydronic Unit Heater - 258,000 BTU

Brand:
Modine
SKU:
HC258SB01SA
Rating:
(0)
Q&A:
(0)
HC258SB01SA Horizontal Hydronic Unit Heater - 258,000 BTU
Magnifying glass
Hover image to zoom
HC258SB01SA has been discontinued
Discontinued September 18, 2026
This product was discontinued by the manufacturer.

MANUALS (4)

Brochure
Suggested Alternative:
HC258SC01SA Horizontal Hydronic Unit Heater - 258,000 BTU
Brand:
Modine
SKU:HC258SC01SA
(0)
Backorder
Backorder
Get it Mon, Nov 2 - Thu, Dec 3
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: BTU Output
258000 Max BTUs
Product Highlight: Air Flow Capacity (CFM)
4560 CFM
Product Highlight: Horse Power
1/2 HP
Product Highlight: Connection Size
1-1/4" Connection
Product Highlight: Voltage
115V

Description

–
Horizontal delivery unit heaters are the most popular of all types. These units are ideal for heating buildings with large open areas and low ceilings. They are used to counter heat loss along outside building walls, especially where windows are present. In addition to the features noted on page 2, features that enhance the popularity of the horizontal delivery unit heater are:

Features:
  • HC units have side supply and return connections
  • Units have a 2-piece casing for easy coil access.
  • All models have tapped holes for suspension by threaded rod or optional pipe hanger adapter kit, except HSB-18 and HSB-24 which mount directly to and are supported by the supply and return piping.
  • Serpentine copper tube coil design has high resistance to thermal shock, even under high steam pressures.
  • Absence of coil headers eliminates potential leaks and increases coil face area without increasing overall size of unit.
  • Coil designed for greater water carrying capacity with lower friction loss.

Specs

–
BTU Output:

258000

Type:

Hydronic Unit Heater

Air Flow Capacity (CFM):

4560

Horse Power:

1/2

Connection Size:

1-1/4"

Voltage:

115V

Hertz:

60

Phase:

1

Application:

Steam

Hot Water

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm