Apply to be a TradeMaster!
Main product image of HC33L01 Low Outlet Temp Horizontal Hydronic Unit Heater - 29,500 BTU
Magnifying glass
Hover image to zoom

HC33L01 Low Outlet Temp Horizontal Hydronic Unit Heater - 29,500 BTU

Brand:
Modine
SKU:
HC33LB01SA
Rating:
(0)
Q&A:
(0)
HC33L01 Low Outlet Temp Horizontal Hydronic Unit Heater - 29,500 BTU
Magnifying glass
Hover image to zoom
$886.05 each
CALL TO ORDER
1-888-757-4774
In Stock
In Stock
Get 1 Tue, Aug 25
Order by today, receive Tuesday
BTU Output
29500
121000

This item replaces: HC-33L-01

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: BTU Output
29500 Max BTUs
Product Highlight: Voltage
115V
Product Highlight: Air Flow Capacity (CFM)
695 CFM

Description

Note: This is a low outlet temperature model.

Horizontal delivery unit heaters are the most popular of all types. These units are ideal for heating buildings with large open areas and low ceilings. They are used to counter heat loss along outside building walls, especially where windows are present. In addition to the features noted on page 2, features that enhance the popularity of the horizontal delivery unit heater are:

Features:
  • HC units have side supply and return connections
  • Units have a 2-piece casing for easy coil access.
  • All models have tapped holes for suspension by threaded rod or optional pipe hanger adapter kit, except HSB-18 and HSB-24 which mount directly to and are supported by the supply and return piping.
  • Serpentine copper tube coil design has high resistance to thermal shock, even under high steam pressures.
  • Absence of coil headers eliminates potential leaks and increases coil face area without increasing overall size of unit.
  • Coil designed for greater water carrying capacity with lower friction loss.

Specs

BTU Output:

29500

Type:

Hydronic Unit Heater

Voltage:

115V

Phase:

1

Application:

Steam

Hot Water

Air Flow Capacity (CFM):

695

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy