Apply to be a TradeMaster!
Main product image of HC340SB01SA Horizontal Steam/Hot Water Unit Heater- 340,000 BTU
Magnifying glass
Hover image to zoom

HC340SB01SA Horizontal Steam/Hot Water Unit Heater- 340,000 BTU

Brand:
Modine
SKU:
HC-340SB01SA
Rating:
(0)
Q&A:
(0)
HC340SB01SA Horizontal Steam/Hot Water Unit Heater- 340,000 BTU
Magnifying glass
Hover image to zoom
HC-340SB01SA has been discontinued
Discontinued September 18, 2026
This product was discontinued by the manufacturer.
BTU Output: 
340000
1590018000240002950033000470006300086000108000121000165000193000258000290000340000
Suggested Alternative:
HC340SC01SA Horizontal Steam/Hot Water Unit Heater- 340,000 BTU
Brand:
Modine
SKU:HC340SC01SA
(0)
Backorder
Backorder
Get it Tue, Nov 10 - Fri, Dec 11
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: BTU Output
340000 Max BTUs
Product Highlight: Air Flow Capacity (CFM)
5130 CFM
Product Highlight: Voltage
115V
Product Highlight: Connection Size
1-1/4" Connection
Product Highlight: Horse Power
1/2 HP

Description

–
The Modine hydronic unit heater has proven one of the most popular of all unit-heater types in commercial and industrial applications. These units are designed for long heat-throw and uniform heat delivery. Available with top/bottom (Model HSB) or side (Model HC) inlet/outlet piping, Modine horizontal steam/hot water unit heaters install quickly, easily, and at low cost because they are lightweight.

Features:
  • Recommended for use in buildings where ceilings are low and with few obstructions.
  • Copper tubes with mechanically bonded aluminum fins for maximum heat transfer performance.
  • Motors are totally enclosed with thermal overload protection.

Specs

–
Air Flow Capacity (CFM):

5130

Voltage:

115V

Product Type:

Unit Heater

Connection Size:

1-1/4"

Horse Power:

1/2

Application:

Heating

Weight (lbs):

176 lbs

BTU Output:

340000

Type:

Unit Heater

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm