Chrome Finish Is Highly Reflective For A Mirror-like Look That Works With Any Decorating Style
| Number of Handles: | 1 |
|---|---|
| ADA: | Yes |
| Warranty: | Limited Lifetime |
| Series: | Weymouth |
| Approvals: | CalGreen NSF/ANSI 61 Lead Free ASME A112.18.1 / CSA B125.1 ADA / ICC A117.1 |
| Material: | Metal (Unspecified) |
| Product Type: | Bar / Prep Faucet |
| Flow Rate (GPM): | 1.5 |
| Connection Type: | Compression |
| Application: | Residential |
| Finish: | Chrome |
| Finish Family: | Chrome |
| Max Deck Thickness: | 2.5" |
| Number of Holes: | 1 |
| Faucet Configuration: | Single Hole |
| Type: | Manual |
| Handle Style: | Lever |
| Connection Size: | 3/8" |
| Valve Type: | Cartridge |
| Installation Type: | Deck Mount |