Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Faucets
Kitchen Faucets
Moen Kitchen Faucets
Weymouth Bronze 1-Handle Bar Faucet, S62101ORB (Oil Rubbed Bronze)
Brand:
Moen
SKU:
S62101ORB
Rating:
(0)
Q&A:
(0)
Hover image to zoom
S62101ORB has been discontinued
Discontinued March 13, 2025
This product was discontinued by the manufacturer.
Finish:
Oil Rubbed Bronze
Brushed Gold
Chrome
Matte Black
Oil Rubbed Bronze
Polished Nickel
Spot Resist Stainless
Brushed Gold
Chrome
Matte Black
Oil Rubbed Bronze
Polished Nickel
Spot Resist Stainless
MANUALS (3)
Submittal Sheet
Install Instructions
Replacement Parts List
Product Highlights
–
Lever
Oil Rubbed Bronze
Description
–
Features
oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
one-handle lever handle makes it easy to adjust the water
aerated stream for everyday cleaning
standard design mounts on the sink or countertop
complies with Americans with Disabilities Act (ADA) specifications
meets current legislation, including ab1953 (california) and s152 (vermont)
limited lifetime warranty
Specs
–
Flow Rate:
1.5 GPM
Flow Rate (GPM):
1.5
Type:
Manual
Handle Style:
Lever
Product Type:
Kitchen Faucet
Handles Included:
1
Finish:
Oil Rubbed Bronze
Series:
Weymouth
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video