Shop Resideo Sale
Main product image of Weymouth 1 Handle Kitchen Faucet (Brushed Gold), S62101BG
Magnifying glass
Hover image to zoom

Weymouth 1 Handle Kitchen Faucet (Brushed Gold), S62101BG

Brand:
Moen
SKU:
S62101BG
Rating:
(0)
Q&A:
(0)
Weymouth 1 Handle Kitchen Faucet (Brushed Gold), S62101BG
Magnifying glass
Hover image to zoom
S62101BG has been discontinued
Discontinued December 11, 2025
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Handle Style
Metal Lever
Product Highlight: Finish
Brushed Gold

Description

–
Features:
  • brushed gold pairs rich, warm tones with lush texturing for a timeless finish
  • 1 Handle lever handle makes it easy to adjust the water
  • LifeShine finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • aerated stream for everyday cleaning
  • standard design mounts on the sink or countertop
  • complies with Americans with Disabilities Act (ADA) specifications
  • meets current legislation, including ab1953 (california) and s152 (vermont)
  • limited lifetime warranty
  • Single 1 Handle Lever

Specs

–
Series:

Weymouth

Handle Style:

Metal Lever

Finish:

Brushed Gold

Flow Rate:

1.5 GPM

Type:

Manual

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm