Apply to be a TradeMaster!
Main product image of Weymouth Matte Black 1 Handle Bar Faucet, S62101BL
Magnifying glass
Hover image to zoom

Weymouth Matte Black 1 Handle Bar Faucet, S62101BL

Brand:
Moen
SKU:
S62101BL
Rating:
(0)
Q&A:
(0)
Weymouth Matte Black 1 Handle Bar Faucet, S62101BL
Magnifying glass
Hover image to zoom
S62101BL has been discontinued
Discontinued August 6, 2026
This product was discontinued by the manufacturer.

MANUALS (3)

Specification Sheet

Product Highlights

–
Product Highlight: Handle Style
Metal Lever
Product Highlight: Finish
Matte Black

Description

–

Matte Black Finish Is The Perfect Complement To Modern Spaces

  • One-handle Lever Handle Makes It Easy To Adjust The Water
  • Aerated Stream For Everyday Cleaning
  • Standard Design Mounts On The Sink Or Countertop
  • Complies With Americans With Disabilities Act (ada) Specifications
  • Meets Current Legislation, Including Ab1953 (california) And S152 (vermont)
  • Limited Lifetime Warranty
  • Specs

    –
    Series:

    Weymouth

    Handle Style:

    Metal Lever

    Finish:

    Matte Black

    Type:

    Manual

    Flow Rate:

    1.5 GPM

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm