Apply to be a TradeMaster!
Main product image of Weymouth Spot Resist Stainless 1 Handle Bar Faucet, S62101SRS
Magnifying glass
Hover image to zoom

Weymouth Spot Resist Stainless 1 Handle Bar Faucet, S62101SRS

Brand:
Moen
SKU:
S62101SRS
Rating:
(0)
Q&A:
(0)
Weymouth Spot Resist Stainless 1 Handle Bar Faucet, S62101SRS
Magnifying glass
Hover image to zoom
S62101SRS has been discontinued
Discontinued December 11, 2025
This product was discontinued by the manufacturer.

MANUALS (3)

Install Instructions

Product Highlights

–
Product Highlight: Finish
Spot Resist Stainless
Product Highlight: Handle Style
Metal Lever

Description

–

Spot ResistStainless Finish Resists Fingerprints And Water Spots For A Cleaner Looking Kitchen

  • One-handle Lever Handle Makes It Easy To Adjust The Water
  • Aerated Stream For Everyday Cleaning
  • Standard Design Mounts On The Sink Or Countertop
  • Complies With Americans With Disabilities Act (ada) Specifications
  • Meets Current Legislation, Including Ab1953 (california) And S152 (vermont)
  • Limited Lifetime Warranty
  • Specs

    –
    Finish:

    Spot Resist Stainless

    Handle Style:

    Metal Lever

    Flow Rate:

    1.5 GPM

    Series:

    Weymouth

    Type:

    Manual

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm