Apply to be a TradeMaster!
Main product image of Weymouth Polished Nickel 1 Handle Bar Faucet, S62101NL
Magnifying glass
Hover image to zoom

Weymouth Polished Nickel 1 Handle Bar Faucet, S62101NL

Brand:
Moen
SKU:
S62101NL
Rating:
(0)
Q&A:
(0)
Weymouth Polished Nickel 1 Handle Bar Faucet, S62101NL
Magnifying glass
Hover image to zoom
S62101NL has been discontinued
Discontinued March 13, 2025
This product was discontinued by the manufacturer.

MANUALS (3)

Install Instructions

Product Highlights

–
Product Highlight: Handle Style
Metal Lever
Product Highlight: Finish
Polished Nickel

Description

–

Polished Nickel Finish Provides A Mirror-like Warm Metallic Look, Adding A Refined Touch To Your Space

  • One-handle Lever Handle Makes It Easy To Adjust The Water
  • LifeshineFinish Assures The Ultimate In Durability And Is Guaranteed Not To Tarnish, Corrode Or Flake Off
  • Aerated Stream For Everyday Cleaning
  • Standard Design Mounts On The Sink Or Countertop
  • Complies With Americans With Disabilities Act (ada) Specifications
  • Meets Current Legislation, Including Ab1953 (california) And S152 (vermont)
  • Limited Lifetime Warranty
  • Specs

    –
    Handle Style:

    Metal Lever

    Type:

    Manual

    Finish:

    Polished Nickel

    Series:

    Weymouth

    Flow Rate:

    1.5 GPM

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm