The Day Savers – A National Tradesmen Day Contest
Main product image of 3 Loop 1-1/4" Stainless Steel Manifold Package (1/2" PEX)
Magnifying glass
Hover image to zoom
3 Loop 1-1/4" Stainless Steel Manifold Package (1/2" PEX)
Magnifying glass
Hover image to zoom
3250300-50PK has been discontinued
This product has been discontinued

Product Highlights

Product Highlight: Number of Outlets
3
Product Highlight: Supply Size
1"
Product Highlight: Material
Stainless Steel
Product Highlight: Tubing Compatibility
PEX

Description

This Manifold Package includes:
  • (1) 3250300: 3 Loop 1-1/4" Stainless Steel Manifold w/ Flowmeter & Ball Valve (Fully Assembled)
  • (6) 4310500: 1/2" PEX to EK20 Loop Fitting Assemblies
  • (1) 3230001: Manifold Thermometer (Box of 2)

Mr. PEX 1-1/4" Stainless Steel manifolds achieves the highest level of long term corrosion resistance by using a bright annealed high-grade, Type 304, stainless steel with high nickel content. This creates a stable material structure with low levels of ferrite and magnetism. To eliminate the possibility of contact corrosion, all fittings connected to the manifold are nickel-plated. The manifolds are fully assembled, ready for mounting,

The supply side feature adjustable flow-meters for flows up to 1.45 gpm per loop, and the return side has balancing on/off valves, in accordance with DIN EN 1264-4. The adjustable flow-meter allows for a positive shut-off and the manual plastic cap on the return valve can be removed to accommodate a valve actuator. The return balancing valve disc is designed to enable exact adjustments of small flows while still being able to handle large flow with minimal resistance. The branch Cv value is 1.38 and the manifold body accommodates flows up to 14 gpm.

The supply and return manifold bodies both have wells to accomodate optional thermometers, and a multi-function swivel End Cap allowing for Fill/Drain or Vent. Each inlet of the manifold has a G 1" thread (BSP straight metric thread) allowing for easy connections of the supply and return mains. Use only MrPEX® Manifold Option adapters for appropriate connection. The branches have Eurokonus (EK20) connections, and all MrPEX® EK20 compression fitting assemblies (PEX to EK20 or PEX-AL-PEX to EK20) can be used to connect tubing to the manifold.

Specs

Number of Outlets:

3

PEX Size:

1/2"

Supply Connection:

BSP

Supply Size:

1"

Loop Thread:

EK20

Material:

Stainless Steel

Tubing Compatibility:

PEX

Application:

Heating

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Number of Outlets
PEX Size
Supply Connection
Supply Size
Loop Thread
CURRENT ITEM
Product Image of 3 Loop 1-1/4" Stainless Steel Manifold Package (1/2" PEX)
3 Loop 1-1/4" Stainless Steel Manifold Package (1/2" PEX)
SKU: 3250300-50PK
3
1/2"
BSP
1"
EK20
Bluefin
3
1/2"
BSP
1"
EK20

You May Also Need

5 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM