
| Width (Inches): | 18.4" |
|---|---|
| Warranty: | 5 Year (Parts)/ 5 Year (Heat Exchanger) |
| Installation Type: | Commercial Indoor Only |
| Flow Rate (GPM): | 318 |
| Application: | Commercial |
| Vent Type: | Direct Vent |
| Product Type: | Tankless Heater |
| Type: | Condensing |
| Efficiency: | 94% |
| Gas Input: | 16000 to 199900 BTU/h |
| Fuel Type: | Natural Gas |
| Flow Range (GPM): | 0.5 to 11.1 |
| Min Flow (GPM): | 0.5 |
| Max Flow (GPM): | 11.1 |
| Depth (Inches): | 9-2/5" |
| Weight (lbs): | 68 lbs |
| Height (Inches): | 24.4" |
| Max Temp (F): | 180°F |
| Gas Connection: | 3/4" |
| Water Connection: | 3/4" |
| Venting Requirement: | PVC/CPVC |