| Height (Inches): | 24.2" |
|---|---|
| BTU (Min): | 16000 |
| Installation Type: | Residential Outdoor Only |
| Product Type: | Tankless Heater |
| Application: | Residential |
| Type: | Condensing |
| Gas Input: | 16000 to 199900 BTU/h |
| Fuel Type: | Natural Gas |
| Energy Factor: | 0.91 |
| Efficiency: | 93% |
| Max Flow (GPM): | 11.1 |
| Min Flow (GPM): | 0.5 |
| Flow Range (GPM): | 0.5 to 11.1 |
| Width (Inches): | 18.3" |
| Depth (Inches): | 9-2/5" |
| Weight (lbs): | 66 lbs |
| Max Temp (F): | 140°F |
| Gas Connection: | 3/4" |
| Water Connection: | 3/4" |
| Warranty: | 5 Year (Parts)/ 12 Year (Heat Exchanger) |
| Energy Star Rated: | Yes |
| BTU (Max): | 199900 |
| Vent Type: | Outdoor (No Venting) |
| Flow Rate at 40F Temp Rise (GPM): | 9.3 |
| Flow Rate at 50F Temp Rise (GPM): | 7.4 |
| Flow Rate at 60F Temp Rise (GPM): | 6.2 |
| Flow Rate at 70F Temp Rise (GPM): | 5.3 |