| Installation Type: | Residential Indoor Only |
|---|---|
| Product Type: | Tankless Heater |
| Vent Type: | Direct Vent |
| Application: | Residential |
| Type: | Condensing |
| Fuel Type: | Propane |
| Gas Input: | 15000 to 120000 BTU/h |
| Energy Factor: | 0.93 |
| Efficiency: | 92% |
| Min Flow (GPM): | 0.5 |
| Flow Range (GPM): | 0.5 to 6.6 |
| Max Flow (GPM): | 6.6 |
| Width (Inches): | 13.8" |
| Height (Inches): | 20.5" |
| Depth (Inches): | 6.7" |
| Weight (lbs): | 39 lbs |
| Max Temp (F): | 140°F |
| Water Connection: | 3/4" |
| Gas Connection: | 1/2" |
| Warranty: | 5 Year (Parts)/ 12 Year (Heat Exchanger) |
| Energy Star Rated: | Yes |
| Venting Requirement: | PVC/CPVC |
| BTU (Max): | 120000 |
| BTU (Min): | 15000 |
| Flow Rate at 40F Temp Rise (GPM): | 5.8 |
| Flow Rate at 50F Temp Rise (GPM): | 4.6 |
| Flow Rate at 60F Temp Rise (GPM): | 3.8 |
| Flow Rate at 70F Temp Rise (GPM): | 3.3 |
This unit is only approved for installation up to 4500 ft up to sea level.
In the installation manual on page 9, it shows high altitude settings on the dip-switches up to 8,000 ft and above I believe!