| Flow Range (GPM): | 0.5 to 7.1 |
|---|---|
| Installation Type: | Residential Outdoor Only |
| Gas Input: | 15000 to 157000 BTU/h |
| Application: | Residential |
| Product Type: | Tankless Heater |
| Type: | Condensing |
| Fuel Type: | Propane |
| Energy Factor: | 0.94 |
| Efficiency: | 93% |
| Max Flow (GPM): | 7.1 |
| Min Flow (GPM): | 0.5 |
| Depth (Inches): | 6.7" |
| Width (Inches): | 18.3" |
| Height (Inches): | 23.6" |
| Max Temp (F): | 140°F |
| Gas Connection: | 3/4" |
| Water Connection: | 3/4" |
| Warranty: | 5 Year (Parts)/ 12 Year (Heat Exchanger) |
| Energy Star Rated: | Yes |
| BTU (Max): | 157000 |
| BTU (Min): | 15000 |
| Vent Type: | Outdoor (No Venting) |
| Flow Rate at 40F Temp Rise (GPM): | 7.1 |
| Flow Rate at 50F Temp Rise (GPM): | 5.8 |
| Flow Rate at 60F Temp Rise (GPM): | 4.9 |
| Flow Rate at 70F Temp Rise (GPM): | 4.2 |