Apply to be a TradeMaster!
Main product image of NRC711 157,000 BTU Outdoor Vent Condensing Residential Tankless Water Heater (NG)
Magnifying glass
Hover image to zoom

NRC711 157,000 BTU Outdoor Vent Condensing Residential Tankless Water Heater (NG)

Brand:
Noritz
SKU:
NRC711-OD-NG
Rating:
(0)
Q&A:
(0)
NRC711 157,000 BTU Outdoor Vent Condensing Residential Tankless Water Heater (NG)
Magnifying glass
Hover image to zoom
$1,295.62 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Max Flow (GPM)
7.1 MAX GPM
Product Highlight: Installation Type
Outdoor Only
Product Highlight: Warranty
5 Year (Parts)/ 12 Year (Heat Exchanger) Warranty
Product Highlight: Width (Inches)
18.3" Width
Product Highlight: Depth (Inches)
6.7" Depth

Description

–
Rebates:
You may be eligible for rebates from your local utility company and state. Search your zip code in the link below for information about rebate programs that apply to you. Noritz Rebate Center


The ENERGY STAR rated NRC711, Noritz's ecoTOUGH Series of gas fired residential condensing tankless water heaters, is designed for smaller homes and multi-family dwellings. The indoor (the two-pipe, direct vent NRC711-DV) is a new wall mounted unit that has an energy factor (EF) of 0.94 for natural gas and 0.94 with liquid propane - approximately 30 points higher than a standard, stage tank-type, gas-fired water heater.

Features:
  • Safety lock out - Default max. 120 degrees (refer to owner?s manual for higher temp)
  • 93% Efficiency
  • Standard burner - High performance single flame burner.
  • Fully modulating burner - Automatically adjusts burner level accordingly.
  • Turbo Flow - Up to 7.1 GPM @ 35 degree temperature rise (6.3 GPM @ 45 degree rise).
  • Direct ignition - No standby pilot light.
  • Thermal fuse - Automatic overheat protection system.
  • Resin coated PC board - Increases durability and protection from elements.
  • Automatic air regulator - Monitors internal temperature/maximizes burner efficiency.
  • Parts Warranty: 5 year
  • Residential Heat Exchanger Warranty: 12 years

Accessories:
  • Flame Sensor
  • Overheat Prevention Device
  • Lightning Protection Device
  • Freeze Protection
  • Keypad/Thermostat Display included
  • Compatible Remote Controller Part RC-7651M
  • Isolator Valve Part IK-WV-200-1-xx
  • Pipe Cover Part PC-1S
  • Power Cord included attached

Specs

–
Application:

Residential

Product Type:

Tankless Heater

Type:

Condensing

Fuel Type:

Natural Gas

Energy Factor:

0.89

Gas Input:

15000 to 157000 BTU/h

Efficiency:

93%

Flow Range (GPM):

0.5 to 7.1

Max Flow (GPM):

7.1

Min Flow (GPM):

0.5

Width (Inches):

18.3"

Depth (Inches):

6.7"

Height (Inches):

23.6"

Max Temp (F):

140°F

Gas Connection:

3/4"

Water Connection:

3/4"

Installation Type:

Outdoor Only

Warranty:

5 Year (Parts)/ 12 Year (Heat Exchanger)

Energy Star Rated:

Yes

BTU (Max):

157000

BTU (Min):

15000

Vent Type:

Outdoor (No Venting)

Flow Rate at 40F Temp Rise (GPM):

7.1

Flow Rate at 50F Temp Rise (GPM):

5.8

Flow Rate at 60F Temp Rise (GPM):

4.9

Flow Rate at 70F Temp Rise (GPM):

4.2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Product Type
Type
Fuel Type
Energy Factor
CURRENT ITEM
Product Image of NRC711 157,000 BTU Outdoor Vent Condensing Residential Tankless Water Heater (NG)
NRC711 157,000 BTU Outdoor Vent Condensing Residential Tankless Water Heater (NG)
SKU: NRC711-OD-NG
Residential
Tankless Heater
Condensing
Natural Gas
0.89
Residential
2-3 Showers
Tankless Heater
Condensing
Natural Gas
0.95
Residential
Tankless Heater
Condensing
Propane
Natural Gas
0.95

You May Also Need

65 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy