| Product Type: | Tankless Heater |
|---|---|
| Application: | Residential |
| Type: | Condensing |
| Vent Type: | Direct Vent |
| Installation Type: | Indoor Only |
| Fuel Type: | Natural Gas |
| Gas Input: | 18000 to 199900 |
| Efficiency: | 97% |
| Flow Range (GPM): | 0.5 to 11.1 |
| Min Flow (GPM): | 0.5 |
| Max Flow (GPM): | 11.1 |
| Energy Factor: | 0.95 |
| Width (Inches): | 17.3" |
| Height (Inches): | 28.7" |
| Weight (lbs): | 85 lbs |
| Depth (Inches): | 14.8" |
| Max Temp (F): | 140°F |
| Gas Connection: | 3/4" |
| Water Connection: | 3/4" |
| Venting Requirement: | PVC/CPVC |
| Warranty: | 5 Year (Parts)/ 12 Year (Heat Exchanger) |
| Energy Star Rated: | Yes |
Yes, this unit is a modulating as well as condensing. The range shows that the unit modulates between the different BTU inputs accordingly based on the demand.