Apply to be a TradeMaster!
Main product image of 199,000 BTU Ultra Low-NOx Natural Gas Indoor Condensing Tankless Water Heater (10 GPM)
Magnifying glass
Hover image to zoom

199,000 BTU Ultra Low-NOx Natural Gas Indoor Condensing Tankless Water Heater (10 GPM)

Brand:
Takagi
SKU:
TK-540P-NIH
Rating:
(4)
Q&A:
(0)
199,000 BTU Ultra Low-NOx Natural Gas Indoor Condensing Tankless Water Heater (10 GPM)
Magnifying glass
Hover image to zoom
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Max Flow (GPM)
10 MAX GPM
Product Highlight: Installation Type
Indoor Only
Product Highlight: Vent Type
Power Vent, Direct Vent
Product Highlight: Energy Star Rated
Yes

Description

–

The Takagi brand has been discontinued by the manufacturer as of December 31, 2025. Suggested replacement units will be available on our website and replacement parts will continue to be available as supplies last. If you'd like any further assistance, please contact our customer service team.


Rebates:
You may be eligible for rebates from your local utility company and state. Search your zip code in the link below for information about rebate programs that apply to you.Takagi Rebate Center


Overview:
TK-540P-NIH series integrates a recirculation pump to provide instant hot water in residential applications with dedicated recirculation lines. The pump is easily controlled with a simple user interface and multiple pump settings allow you to customize pump operation to meet your needs while maximizing heater efficiency.

Features:
  • This unit is NOT approved for installation in Manufacture Homes and is not suitable for space heating applications only.
  • ENERGY STAR® qualified
  • 15-year limited Heat Exchanger Warranty, 5-year parts warranty, 1-year labor warranty for Residential applications
  • 6-year limited Heat Exchanger Warranty, 5-year parts warranty, 1-year labor warranty for Commercial applications
  • Integrated Recirculation Pump - 1/2" pipe - 100'; 3/4" pipe - 500'
  • Primary heat exchanger is constructed of a commercial grade copper that is more resilient to erosion.
  • Secondary heat exchanger is made of type 316L stainless steel to protect against corrosion.
  • Complies with SCAQMD 1146.2 Ultra-Low NOx regulations of less than 14 ng/J (<20ppm)
  • Easy-Link with up to three other T-H3 units to increase flow capacity
  • Common Vent up to 8 units
  • Condensing Indoor model
  • Safety features include Air-Fuel ratio (AFR) sensor, freeze protection, overheat cut-off fuse, exhaust & water temperature safety control, and troubleshooting diagnostic codes

Specs

–
Energy Factor:

0.93

Application:

3-5 Showers

Residential

Product Type:

Tankless Heater

Fuel Type:

Natural Gas

Vent Type:

Power Vent

Direct Vent

Installation Type:

Indoor Only

Vent Size:

4"

3"

BTU (Max):

199000

BTU (Min):

19500

Water Connection:

3/4"

Max Flow (GPM):

10

Features:

Ultra Low NOx

Energy Star Rated:

Yes

Type:

Condensing

Includes:

Pump

Flow Rate at 50F Temp Rise (GPM):

7.5

Flow Rate at 40F Temp Rise (GPM):

9.5

Flow Rate at 60F Temp Rise (GPM):

6.3

Flow Rate at 70F Temp Rise (GPM):

5.4

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Energy Factor
Application
Product Type
Fuel Type
Vent Type
CURRENT ITEM
Product Image of 199,000 BTU Ultra Low-NOx Natural Gas Indoor Condensing Tankless Water Heater (10 GPM)
199,000 BTU Ultra Low-NOx Natural Gas Indoor Condensing Tankless Water Heater (10 GPM)
SKU: TK-540P-NIH
(4)
0.93
3-5 Showers
Residential
Tankless Heater
Natural Gas
Power Vent
Direct Vent
0.95
Residential
Tankless Heater
Natural Gas
Power Vent
Direct Vent

You May Also Need

84 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Great prices/shipping/selection & helpful people

My old Takagi T-M1 water heater died and couldn't be repaired, even with a mainboard replacement. I found this new TK-540P-NIH, requiring only a small amount of plumbing hard copper modifications. It was a pretty easy swap. I just had to get the neutralizing filter to bring the acid condensate back to pH=7 so that it doesn't eat away the pipes. Cool exhaust is nice, even though I have existing SS exhaust for a non-condensing heater (with extremely hot exhaust).
figurehead
Orange County, CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Endless hot water

I purchased a 199.000 BTU wall mounted indoor tankless hot water heater to replace a 4 year old State tankless hot water heater. My plumber told me he could not find a unit for me. I immediately went to SupplyHouse.com, ordered my unit, it was delivered as expected the next day. Unit was installed the following morning. This is a great tankless hot water heater.
NICE AND CLEAN
Easton PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would by this product again

High effencincy, less pace
Roger
Naperville IN
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would recommend the Takagi Tankless Water Heater

The Takagi is a wonderful product and I expect the same great level of service my other unit provided (over 15 years of uninterrupted service). Additionally, the team as SupplyHouse deserve the same level of credit with walking me thru the many replacement options as well as the additional accessories required to complete the installation process. This group was wonderful with their effort to provide me with the best service. Many Thanks !!
K-man Construction Services
Buffalo, NY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy