Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Broan-NuTone Remote In-Line Ventilation Fans
NuTone Remote In-Line Ventilation Fans
ILF130 Remote Mount In-Line Ventilation Fan, 5" Diameter Duct Size (120 CFM)
Brand:
NuTone
SKU:
ILF130
Rating:
(0)
Q&A:
(0)
Hover image to zoom
ILF130 has been discontinued
Discontinued February 27, 2023
This product was discontinued by the manufacturer.
MANUALS (3)
Warranty Info
Submittal Sheet
Install Instructions
Warranty Info
Submittal Sheet
Install Instructions
Suggested Alternative:
Fresh In Series Aluminum Supply Fan (180 CFM) - Hardwired
Brand:
Broan
SKU:
FIN-180B-HW
(2)
Order by
6PM
, receive 35 by
Monday
VIEW ALTERNATIVE
VIEW ALTERNATIVE
Product Highlights
–
120 CFM
5"
1 Year Warranty
115V
0.37 Amps
Specs
–
Duct Size:
5"
Air Flow Capacity (CFM):
120
Voltage:
115V
Product Type:
Remote Mount Ventilation Fan
Hertz:
60
Housing Material:
Plastic
Amperage:
0.37
Warranty:
1 Year
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Compare Similar Products
Brand
...
Duct Size
...
Air Flow Capacity (CFM)
...
Voltage
...
Housing Material
...
Warranty
...
CURRENT ITEM
ILF130 Remote Mount In-Line Ventilation Fan, 5" Diameter Duct Size (120 CFM)
SKU:
ILF130
NuTone
5"
120
115V
Plastic
1 Year
FG Series Round Inline Exhaust Fan, 4" Duct (100 CFM)
SKU:
FG4
Fantech
4"
100
120v
Galvanized Steel
5 Year
FR Series Round Inline Exhaust Fan, 4" Duct (167 CFM)
SKU:
FR110
Fantech
4"
167
115V
Molded Housing
5 Year
FR Series Round Inline Exhaust Fan, 4" Duct (120 CFM)
SKU:
FR100
Fantech
4"
120
120v
Molded Housing
5 Year
FG Series Round Inline Exhaust Fan, 5" Duct (156 CFM)
SKU:
FG5
Fantech
5"
156
120v
Galvanized Steel
5 Year
FR Series Round Inline Exhaust Fan, 5" Duct (172 CFM)
SKU:
FR125
Fantech
5"
172
115V
Molded Housing
5 Year
FG Series Round Inline Exhaust Fan, 4" Duct (150 CFM)
SKU:
FG4XL
Fantech
4"
150
120v
Galvanized Steel
5 Year
×
Video