Apply to be a TradeMaster!
Main product image of 1-1/2" x 5" 16 Gauge Self-Nailing Stud Guard
Magnifying glass
Hover image to zoom

1-1/2" x 5" 16 Gauge Self-Nailing Stud Guard

Brand:
Oatey
SKU:
33894
Rating:
(2)
Q&A:
(0)
1-1/2" x 5" 16 Gauge Self-Nailing Stud Guard
Magnifying glass
Hover image to zoom
$0.41 each
In Stock
In Stock
Get 476 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2" x 5", 5'
Product Highlight: Material
Steel

Description

–
1-1/2" x 5" 16 Gauge Self-Nailing Stud Guard, 4-1/2" between points, provide protection for pipes and wiring installations.

Specs

–
Size:

1-1/2" x 5"

5'

Material:

Steel

Gauge:

16

Type:

Self Nailing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Tube Talon for 1/2" PEX Tubing (Bag of 100)
SKU: PXTT050
Bluefin

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Excellent product.

Performs as expected, sturdy and meets local code for final inspection. Plus priced correctly for what it is.
AF58
NJ
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price compared to box stores!

No issues. Suggest sticking with the 16 gauge. 18 bends easier...
Bud
Westland, MI
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy