Apply to be a TradeMaster!
Main product image of 48 Frame Direct Drive Blower Motor (1/3 HP, 208-230V, 1075 RPM)
Magnifying glass
Hover image to zoom

48 Frame Direct Drive Blower Motor (1/3 HP, 208-230V, 1075 RPM)

Brand:
Packard
SKU:
43586
Rating:
(1)
Q&A:
(0)
48 Frame Direct Drive Blower Motor (1/3 HP, 208-230V, 1075 RPM)
Magnifying glass
Hover image to zoom
$132.31 each
In Stock
In Stock
Get 1 Mon, Nov 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/4, 1/3, 1/6 HP
Product Highlight: Amperage
2.6 Amps
Product Highlight: Diameter (Inches)
5-5/8" Diameter

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

  • Permanent split capacitor
  • Continuous air over
  • 2 1/2 inch mounting rings
  • Class B insulation
  • 40ºC ambient
  • Electrically reversible
  • Open enclosure
  • Automatic overload
  • 48 Frame
  • 60 Hertz
  • Single phase

Specs

–
Type:

Permanent Split Capacitor

Diameter (Inches):

5-5/8"

RPM:

1075

Speeds:

3

Horse Power:

1/4

1/3

1/6

Voltage:

208/230V

Amperage:

2.6

Bearings:

Sleeve

Rotation:

Reversible

Enclosure Type:

Open

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Horse Power
Voltage
1/6 to 1/2
208/230V

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great Replacement for an Old Carrier

Writing this review incase anyone else ends up in my situation. I have an old Carrier 40AQ030330DF that this blower motor slapped right into and went to work. Great little quiet motor. I just installed it so I'll update this review if anything changes but I'm glad I found a replacement part and saved some money doing it myself.
JB
CA
4 months ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy