Apply to be a TradeMaster!
Main product image of 2 Pole Contactor (208/240V, 30 Amp)
Magnifying glass
Hover image to zoom

2 Pole Contactor (208/240V, 30 Amp)

Brand:
Packard
SKU:
C230C
Rating:
(6)
Q&A:
(0)
2 Pole Contactor (208/240V, 30 Amp)
Magnifying glass
Hover image to zoom
$12.04 each
In Stock
In Stock
Get 199 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/240V
Product Highlight: Amperage
30 Amps

Specs

–
Voltage:

208/240V

Amperage:

30

Poles:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
Amperage
Poles
CURRENT ITEM
208/240V
30
2
Jard 2 Pole Definite Purpose Contactor (30A, 240V)
SKU: 17323
240v
30
2

You May Also Need

3 Pole Contactor (208/240V, 50 Amp)
SKU: C350C
Packard

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

I will recommend this to our clients

I will recommend this to our clients
Tom
TX
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Supply House has a good variety of product.

Exactly the part I needed. Fast shipping and easy transaction. Thank you.
Bob
Onalaska, WI
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy these conactors again defenettly.

These contactors work good for multiple applications, we use them in different applications.
Mr. Alvarez
Lawrenceburg KY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would by from this company again

Prompt service. Product performs as expected
John
Moneta, va
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product functions as expected

Easy to use web site, good selection of products, best price I could find on the internet, product(s) selected were in inventory, shipped as advertised, arrived on time and in good condition. I would recommend and rate the Supply House as a "good to go to" site for fast and convenient service.
Poppy Bear
AR
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Greatness

Number for number replacement, perfect
Jim
Mountain Town
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy