Apply to be a TradeMaster!
Main product image of Foot Mounted, Plate Mounted, Clamp mounted or Panel Mounted 120/208/240 Vac Transformer w/ 9 in. Lead Wires (50VA), AT150A1007
Magnifying glass
Hover image to zoom

Foot Mounted, Plate Mounted, Clamp mounted or Panel Mounted 120/208/240 Vac Transformer w/ 9 in. Lead Wires (50VA), AT150A1007

Brand:
Resideo
SKU:
AT150A1007
Rating:
(5)
Q&A:
(0)
Foot Mounted, Plate Mounted, Clamp mounted or Panel Mounted 120/208/240 Vac Transformer w/ 9 in. Lead Wires (50VA), AT150A1007
Magnifying glass
Hover image to zoom
$36.47 each
In Stock
In Stock
Get 15 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Foot, Clamp, Plate
Product Highlight: Temperature Range (F)
-20°F - 105°F
Product Highlight: Height
1-11/16"
Product Highlight: Depth (Inches)
1-3/4" Depth

Description

–
Provide power to 24 Vac circuits in heating/cooling control systems. Intended for use in systems with predictable, uniform loads. Can be used in any application that does not exceed the listed ratings.

Includes: Metal end bells

Features
  • Rated at 50 VA.
  • Color-coded leadwires for primary connections and screw terminals for secondary connections, fixed 1/4 inch (6 mm) male quick-connects or color-coded leadwires for both primary and secondary, are standard.
  • Meet NEC Class 2 requirements.
  • Meet Underwriters Laboratories Inc. Standard UL 1585 and are identified. Class 2 not wet, Class 3 wet.
Product Specifications
  • Description: Foot mounted, plate mounted, clamp mounted or panel mounted 120/208/240 Vac Transformer with 9 in. leadwires and metal end bells
  • Electrical Ratings -Primary Voltage: 120 Vac, 208 Vac, 240 Vac
  • Electrical Ratings -Secondary Voltage: 27.5 V.O.C.
  • Frequency: 60 Hz
  • Mounting: Foot mounted, plate mounted on 2x4 in. or 4x4 in. outlet box, clamp mounted using outlet box knockout, or panel mounted
  • NEMA Rating: No
  • Electrical Connections (Primary)(in.) 9 in. leadwires
  • Electrical Connections (Primary)(mm): 229 mm leadwires
  • Electrical Connections (Secondary)(in.): (2) screw terminals
  • Electrical Connections (Secondary)(mm): (2) screw terminals
  • Electrical Ratings -Output: 24 Vac at 50 VA
  • Dimensions (in.): 1 11/16 in. high x 3 3/16 in. wide x 1 3/4 in. deep
  • Dimensions (mm): 43 mm high x 81 mm wide x 75 mm deep
  • Temperature Ratings (F): -20 F to +105 F
  • Temperature Ratings (C): -29 C to +41 C
  • Approvals, Underwriters Laboratories Inc UL
  • Listed: A,C,F models. File # E14881
  • Approvals, Canadian Standards Association CSA Certified: A & B models.

Specs

–
Application:

24v Controls

Voltage (Primary):

208V

120V

240V

Voltage (Secondary):

27.5 V.O.C.

Mount:

Foot

Clamp

Plate

VA Rating:

50

Width:

3-3/16"

Height:

1-11/16"

Depth (Inches):

1-3/4"

Wiring:

2 Screw Terminals

9" leadwires

Electrical Output:

24 Vac at 50 VA

Hertz:

60

Temperature Range (F):

-20°F - 105°F

NEMA Rating:

None

Features:

Metal End Bells

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

Compare Similar Products

Brand
Voltage (Primary)
Voltage (Secondary)
Mount
VA Rating
CURRENT ITEM
Product Image of Foot Mounted, Plate Mounted, Clamp mounted or Panel Mounted 120/208/240 Vac Transformer w/ 9 in. Lead Wires (50VA), AT150A1007
Foot Mounted, Plate Mounted, Clamp mounted or Panel Mounted 120/208/240 Vac Transformer w/ 9 in. Lead Wires (50VA), AT150A1007
SKU: AT150A1007
(5)
208V
120V
240V
27.5 V.O.C.
Foot
Clamp
Plate
50

You May Also Need

Foot mounted 120/208/240 Vac Transformer w/ 9 in. Lead Wires (75VA), AT175A1008
SKU: AT175A1008
Resideo

Product Reviews

3.4 out of 5 reviews
60% would recommend this product
3.4
out of 5 Reviews
60% would recommend this product
WRITE A REVIEW
5 star
40%
4 star
20%
3 star
0%
2 star
20%
1 star
20%
WRITE A REVIEW
Showing 1-5 of 5 reviews

I would buy this product again

Exact replacement for my three zone boiler. It works smoothly.
D. J
Bellmore NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy it again

Used the transformer to get my mixing valve back online, got a spare just incase. Been a month haven't had any issues.
Resident Manager
New York
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Used several hundred Work Great

Used in all our systems. Used well over 300 of these units. Work great when you wire them correctly. The black wire is the Common and that trips people up expecting the white wire to be common.
Don
Lansing MI
9 years ago
Was this review helpful to you?

Quality of the Transformer

First part I put into use, lasted 5 minutes. Failure investigation yielded that the Black lead was open. Upon dismantling the transformer, I found that the Black wire solder joint, had burned through the transformer winding. winding wire may have had a damage during stripping of the enamel, and burned through when current was applied. 2nd unit is working fine so far. I think, these units should have been through stress tested.
Vish
95035
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

fizzled and burnt out

Purchased this product along with new zone valves and boiler. Installed and at powering up unit started to fizzle and there was no secondary voltage output. Could not return because packaging was discarded and wasn't worth the bother.
Hank
Middletown, NY
14 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy