Apply to be a TradeMaster!
Main product image of 110-125V Start Capacitor (124-149 MFD)
Magnifying glass
Hover image to zoom

110-125V Start Capacitor (124-149 MFD)

Brand:
Packard
SKU:
PMJ124
Rating:
(9)
Q&A:
(0)
110-125V Start Capacitor (124-149 MFD)
Magnifying glass
Hover image to zoom
PMJ124 has been discontinued
Discontinued January 8, 2024
This product was discontinued by the manufacturer.
Direct Replacement:
110-125V Start Capacitor (124-149 MFD)
Brand:
Titan Pro
SKU:TMJ124
(1)
Order by 6PM, receive 27 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Voltage
110-125V
Product Highlight: MFD
124-149 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
1-7/16" Diameter
Product Highlight: Height
2-3/4"

Description

  • These motor start capacitors are dry, electrolytic, non-polarized types for intermittent duty in AC motor starting circuits. The round cases are made of moisture and oil resistant molded phenolic resin or plastic. They have standard dual blade terminals.
  • Rated 3-second start
  • 20 starts per hour
  • Operating temperature range: 40º to 65ºC (-40º to 149ºF)
  • Meet or exceed Electronic Industries Association (EIA)
  • Standard RS-463 type 2
  • Hertz: 50/60
  • UL recognized and CUL approved

Specs

Voltage:

110-125V

MFD:

124-149

Diameter (Inches):

1-7/16"

Height:

2-3/4"

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

189-227 MFD Round Start Capacitor (220/250V)
SKU: 11951
Jard

Product Reviews

4.56 out of 9 reviews
89% would recommend this product
4.56
out of 9 Reviews
89% would recommend this product
WRITE A REVIEW
5 star
89%
4 star
0%
3 star
0%
2 star
0%
1 star
11%
WRITE A REVIEW
Showing 1-9 of 9 reviews

Won't buy this product again. It started compressor 3 time

Capacitor failed after starting compressor 3 times.
Lee
Stockdale, TX
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would purchase again

Perfect replacement. Worked Great!
Jason
Marceline, MO
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Pool Pump Motor Start Capacitor

Product as advertised, good price, quick delivery
Digger
NC
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product, great seller

I needed a capacitor for a motor that I hoped to use, and when searching for replacements I found SupplyHouse with good products and reasonable shipping, so I ordered to give them a try. I'll order again when I need similar products, very pleased with the selection, prices, and the speed of shipping. Why didn't I find out about Supply House earlier?
WisJim
Western Wisconsin
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed

To fix my Craftsman radial arm saw, works like new again!
Happy customer
CONNECTICUT
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact replacement

Fast service and shipping. Reasonable prices. Item was an exact match and worked well!
Troy V.
Alabama
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Back in business

My radial arm saw was not working due to a bad capacitor, I order a new capacitor for Supply House and all I can say is thank you for your excellent service. Quality products
ALLAN
MD
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

small capacitor

It was a replacement start capacitor for a small motor and worked good. Thanks
sk
new york
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great fast delivery

worked perfect
bj
scottsdale
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?