Apply to be a TradeMaster!
Main product image of 30 MFD Round Motor Run Capacitor (370V)
Magnifying glass
Hover image to zoom

30 MFD Round Motor Run Capacitor (370V)

Brand:
Titan HD
SKU:
PRC30A
Rating:
(16)
Q&A:
(0)
30 MFD Round Motor Run Capacitor (370V)
Magnifying glass
Hover image to zoom
$10.76 each
In Stock
In Stock
Get 5 Tue, Oct 6
Order by today, receive Tuesday
Shape: 
Round
MFD: 
30
5

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
370V
Product Highlight: MFD
30 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
1-3/4" Diameter
Product Highlight: Height (Inches)
2.38" Height
Product Highlight: Width (Inches)
1-3/4" Width

Description

–
Packard has received the call to create a USA-made capacitor to provide contractors with confidence on the job. Our answer is Titan HD. With a substantial 60,000 hours of operating life, it is just as hardworking as those who made them.

    Features:
    • Made in USA
    • Full product offering – 234 ratings available!
    • 60,000 hours operating life
    • Meets the rigorous EIA-456-A industry standard for performance and quality
    • Eye-catching packaging for retail environment
    • Contains metalized polypropylene film technology for self-restoration in the event of a breakdown
    • Sophisticated UL-approved pressure sensitive interrupter to remove the capacitor from circuit at end of life
    • Patented, environmentally-friendly oil prevents corrosion and aids in optimum heat transfer

Specs

–
Product Type:

Capacitor

Voltage:

370V

MFD:

30

Shape:

Round

Diameter (Inches):

1-3/4"

Height (Inches):

2.38"

Width (Inches):

1-3/4"

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
MFD
Shape
Diameter (Inches)
Height (Inches)
CURRENT ITEM
370V
30
Round
1-3/4"
2.38"
30 MFD Round Run Capacitor (370V)
SKU: 12717
370V
30
Round
1-3/4"
2.38"

You May Also Need

45/5 MFD Round Dual Motor Run Capacitor (440/370V)
SKU: TRCFD455
Titan Pro

Product Reviews

4.88 out of 16 reviews
100% would recommend this product
4.88
out of 16 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
94%
4 star
0%
3 star
6%
2 star
0%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Got my pump back online

My water feature pump was running but not pumping water. The usual culprit is the capacitor. Having ordered from Supply House before, and knowing they ship FAST, I ordered this capacitor. I received it in two days, installed it, water feature pump working fine.
VS

Most Liked Negative Review

Worked good for six months

The capacitor lasted almost one season on our pool pump
Showing 1-10 of 16 reviews

Customer service and products are outstanding

The best prices and the BEST customer service!
Sue
Las Vegas
19 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy the product again if needed

Working well
Martha Gutierrez
Lancaster California
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

The exact same product I needed to install on my swimming pool motor. Thanks alot for carrying these products that I can't find anywhere else at a reasonable price.
MG
Texas
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great customer service and amazing prices!

I have ordered the capacitors from SupplyHouse twice. Both times the shipping window was fabulous, 2 days or less and the pricing on the website is better than all others.
Suzie
Las Vegas, NV
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Great price and great delivery time. Couldn't ask for more!
Jim
Troy MI
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Got my pump back online

My water feature pump was running but not pumping water. The usual culprit is the capacitor. Having ordered from Supply House before, and knowing they ship FAST, I ordered this capacitor. I received it in two days, installed it, water feature pump working fine.
DIYer
Scottsdale
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great product

replacement capacitor for my pool pump, fits perfect & works great, thank you
RGM
Spring Texas
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Experience

The capacitor was made in the USA, very competitively priced, and was delivered quickly. Excellent experience.
Buck
Missouri City, Texas
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good for Pentair pool motor

Perfect replacement for my Pentair WF-6 pool motor. Super fast shipping from supply house too!
Steak
Atlanta, GA
2 years ago
Was this review helpful to you?

Made in the USA Pool Capacitor

Pool Capacitor, so far this capacitor has held up in the Texas Heat. Others who have used this capacitor brand have been very satisfied with it. "Made in the USA"
TEK
Argyle, TX
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy