Apply to be a TradeMaster!
Main product image of 110-125V Start Capacitor (270-324 MFD)
Magnifying glass
Hover image to zoom

110-125V Start Capacitor (270-324 MFD)

Brand:
Packard
SKU:
PMJ270A
Rating:
(1)
Q&A:
(0)
110-125V Start Capacitor (270-324 MFD)
Magnifying glass
Hover image to zoom
PMJ270A has been discontinued
Discontinued September 8, 2024
This product was discontinued by the manufacturer.
Direct Replacement:
110-125V Start Capacitor (270-324 MFD)
Brand:
Titan Pro
SKU:TMJ270A
(0)
Order by today, receive 32 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Voltage
110-125V
Product Highlight: MFD
270-324 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
1-7/16" Diameter
Product Highlight: Height
3-3/8"

Description

–
These motor start capacitors are dry, electrolytic, non-polarized types for intermittent duty in AC motor starting circuits. The round cases are made of moisture and oil resistant molded phenolic resin or plastic. They have standard dual blade terminals.
  • Volts: 110-125
  • Diameter (In.): 1 7/16
  • Height (In.): 3 3/8
  • Hertz: 50/60
  • MFD: 270-324
  • Rated 3-second start
  • 20 starts per hour
  • Operating temperature range: 40º to 65ºC (-40º to 149ºF)
  • Meet or exceed Electronic Industries Association (EIA)
  • Standard RS-463 type 2
  • UL recognized and CUL approved

Specs

–
Voltage:

110-125V

MFD:

270-324

Diameter (Inches):

1-7/16"

Height:

3-3/8"

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
MFD
Shape
CURRENT ITEM
110-125V
270-324
Round

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this product again.

Great price. Good service. Delivered on time.
Dale
Temple, Texas
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?