Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
Capacitors
Motor Start Capacitors
Titan Pro Motor Start Capacitors
220-250V Start Capacitor (340-408 MFD)
Brand:
Packard
SKU:
PTMJ340
Rating:
(1)
Q&A:
(0)
Hover image to zoom
PTMJ340 has been discontinued
Discontinued November 1, 2022
This product was discontinued by the manufacturer.
Direct Replacement:
220-250V Start Capacitor (340-408 MFD)
Brand:
Titan Pro
SKU:
TTMJ340
(0)
Order by
today
, receive 6 by
Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
220-250V
340-408 MFD
Round
2-1/16" Diameter
4-3/8"
Description
–
These motor start capacitors are dry, electrolytic, non-polarized types for intermittent duty in AC motor starting circuits. The round cases are made of moisture and oil resistant molded phenolic resin or plastic.
They have standard dual blade terminals.
Specs
–
Voltage:
220-250V
Diameter (Inches):
2-1/16"
MFD:
340-408
Height:
4-3/8"
Shape:
Round
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
30 MFD Round Motor Run Capacitor (440/370V)
SKU:
TRCF30
Titan Pro
60 MFD Round Motor Run Capacitor (440/370V)
SKU:
TRCF60
Titan Pro
40 MFD Round Motor Run Capacitor (440/370V)
SKU:
TRCF40
Titan Pro
20 MFD Round Motor Run Capacitor (440/370V)
SKU:
TRCF20
Titan Pro
5 MFD Oval Motor Run Capacitor (440/370V)
SKU:
TOCF5
Titan Pro
145 - 175 MFD Round Start Capacitor (330V)
SKU:
11966
Jard
270-324 MFD Round Start Capacitor (330V)
SKU:
11970
Jard
216 - 259 MFD Round Start Capacitor (330V)
SKU:
11969
Jard
Product Reviews
4
out of 1 review
100%
would recommend this product
4
out of 1 Review
100%
would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-1
of
1
reviews
Sort: Most Recent
This company was a great choice
PRODUCTS are of the exact fit and replacement with them being exact specs.
PW
North Dakota
7 years ago
Verified Buyer
Was this review helpful to you?
1
0
Flag this review
×
Video