Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Water Filters
Sediment Filters
Melt-Blown Filters
W25P, Spun Polypropylene Fibers Sediment Filter Cartridge, 25 Microns (2 Pack)
Brand:
Pentair
SKU:
155015-52
Rating:
(0)
Q&A:
(0)
Hover image to zoom
155015-52 has been discontinued
Discontinued February 5, 2025
This product was discontinued by the manufacturer.
MANUALS (1)
Product Overview
Product Overview
Direct Replacement:
P25, Spun Polypropylene Fibers Sediment Filter Cartridge, 25 Microns
Brand:
Pentair
SKU:
155015-43
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
Polypropylene
9-7/8"
4-7/8" Diameter
Description
–
GENERAL FEATURES/BENEFITS
Manufactured from polypropylene that will not impart taste, odor, or color to the filtered drinking water
Provide chemical resistance
Offer high dirt-holding capacity with superior sediment filtration
Ideal for a wide range of drinking water applications
Compatible with all 10" Pentair housings
For use on residential chlorinated and non-chlorinated drinking water supplies
WP POLYSPUN SERIES CARTRIDGES
Made of fibers that have been carefully spun together to form a true gradient density from outer to inner surfaces, optimizing depth filtration
The coreless strength of the cartridges is achieved by sintering the many fibers into a solid matrix
Provide high flow at low pressure drop
Available in nominal 5- and 25-micron ratings
This cartridge is compatible with the following filter housings:
WVC-34, Valve-In-Head Clear Whole House with Pressure Relief Button
WC34-PRB, 3/4" Standard Clear Housing with Integral Bracket
W34-PR, 3/4" Standard Opaque Housing with Pressure Relief Button
WC34-PR, 3/4" Standard Clear Housing with Pressure Relief Button
WH34, 3/4" High Temperature Housing (30-125 PSI)
W38-PRA, Standard 10" Slim Line Opaque Housing with Pressure Relief Button & Mounting Bracket
ST-BC-8, 2" Heavy-Duty Stainless Steel Housing (56 GPM)
ST-BC-12, 2" Heavy-Duty Stainless Steel Housing (84 GPM)
ST-BC-20, 2" Heavy-Duty Stainless Steel Housing (125 GPM)
ST-BC-4, 2" Heavy-Duty Stainless Steel Housing (28 GPM)
Hide Description
Specs
–
Product Type:
Filter Cartridge
Application:
Point of Entry
Type:
Sediment
Material:
Polypropylene
Filter Type:
Spun Fibers
Micron Rating:
25
Flow Rate (GPM):
10
Height:
9-7/8"
Diameter (Inches):
4-7/8"
Reduction Claim:
Sediment
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Compare Similar Products
Brand
...
Product Type
...
Application
...
Type
...
Material
...
Filter Type
...
CURRENT ITEM
W25P, Spun Polypropylene Fibers Sediment Filter Cartridge, 25 Microns (2 Pack)
SKU:
155015-52
Pentair
Filter Cartridge
Point of Entry
Sediment
Polypropylene
Spun Fibers
25 Micron 10" Standard Spun Poly Sediment Cartridge
SKU:
14-SP1-25
Boshart
Filter Cartridge
Point of Entry
Sediment
Polypropylene
Spun Fibers
×
Video