Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Water Filters
Sediment Filters
Pleated Filters
W50PE, Pleated Polyester Fibers Sediment Filter Cartridge, 50 Microns (2 Pack)
Brand:
Pentair
SKU:
155038-52
Rating:
(0)
Q&A:
(0)
Hover image to zoom
155038-52 has been discontinued
Discontinued January 14, 2025
This product was discontinued by the manufacturer.
MANUALS (1)
Product Overview
Product Overview
Product Highlights
–
Polyester
9-3/4"
2-5/8" Diameter
Description
–
FEATURES/BENEFITS
Manufactured from a durable, non-woven and reusable polyester fabric that is suitable for a wide range of filtration uses
The filter media is pleated around a polypropylene core for added strength
Pleated technology maximizes dirt-holding capacity and extends the time period between changes or cleaning
Cartridges are resistant to chemical attack, making them suitable for a variety of residential, commercial, and industrial applications
Available in nominal 30- and 50-micron ratings
Compatible with all Pentair housings
For use on chlorinated and non-chlorinated drinking water supplies
This cartridge is compatible with the following filter housings:
WVC-34, Valve-In-Head Clear Whole House with Pressure Relief Button
WC34-PRB, 3/4" Standard Clear Housing with Integral Bracket
W34-PR, 3/4" Standard Opaque Housing with Pressure Relief Button
WC34-PR, 3/4" Standard Clear Housing with Pressure Relief Button
WH34, 3/4" High Temperature Housing (30-125 PSI)
W38-PRA, Standard 10" Slim Line Opaque Housing with Pressure Relief Button & Mounting Bracket
ST-BC-8, 2" Heavy-Duty Stainless Steel Housing (56 GPM)
ST-BC-12, 2" Heavy-Duty Stainless Steel Housing (84 GPM)
ST-BC-20, 2" Heavy-Duty Stainless Steel Housing (125 GPM)
ST-BC-4, 2" Heavy-Duty Stainless Steel Housing (28 GPM)
Hide Description
Specs
–
Product Type:
Filter Cartridge
Application:
Point of Entry
Type:
Sediment
Filter Type:
Pleated
Material:
Polyester
Micron Rating:
50
Flow Rate (GPM):
12
Height:
9-3/4"
Diameter (Inches):
2-5/8"
Reduction Claim:
Sediment
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Thurs
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Compare Similar Products
Brand
...
Product Type
...
Application
...
Type
...
Filter Type
...
Material
...
CURRENT ITEM
W50PE, Pleated Polyester Fibers Sediment Filter Cartridge, 50 Microns (2 Pack)
SKU:
155038-52
Pentair
Filter Cartridge
Point of Entry
Sediment
Pleated
Polyester
50 Micron 10" Standard Pleated Polyester Sediment Cartridge
SKU:
14-PPE1-50
Boshart
Filter Cartridge
Point of Entry
Sediment
Pleated
Polyester
You May Also Need
W34-OR, BUNA-N O-ring for 3/4" Standard Housings
SKU:
152030
Pentair
×
Video