Apply to be a TradeMaster!
Main product image of W20CLHD, Pleated Resin-Impregnated Cellulose Heavy-Duty Filter Cartridge (20 Microns)
Magnifying glass
Hover image to zoom

W20CLHD, Pleated Resin-Impregnated Cellulose Heavy-Duty Filter Cartridge (20 Microns)

Brand:
Pentair
SKU:
155405-51
Rating:
(8)
Q&A:
(0)
W20CLHD, Pleated Resin-Impregnated Cellulose Heavy-Duty Filter Cartridge (20 Microns)
Magnifying glass
Hover image to zoom
$31.79 each
In Stock
In Stock
Get 9 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Cellulose
Product Highlight: Height
9-3/4"
Product Highlight: Diameter (Inches)
4-1/2" Diameter
Product Highlight: Used With
W10-PR, W15-PR, W10-BC

Description

–
*Not recommended for well water applications

GENERAL FEATURES/BENEFITS:
  • Manufactured from durable, pleated media that is suitable for a wide range of filtration uses
  • Filter media is pleated around a polypropylene core for added strength
  • Pleated technology maximizes dirt-holding capacity and extends the time period between changes or cleaning
  • Cartridges are resistant to chemical attack, making them suitable for a variety of residential, commercial and industrial applications
  • Designed for use on chlorinated water supplies

WCL SEDIMENT CELLULOSE PLEATED CARTRIDGES
  • Specifically manufactured from cellulose pleated media and are designed for general water filtration purposes
  • Economically priced and highly effective at reducing sediment particles down to 20 microns in size

WCP SEDIMENT CELLULOSE POLYESTER PLEATED CARTRIDGES
  • Manufactured from a special formulation of resin-impregnated cellulose and polyester fibers
  • Unique blend of materials provides higher wet strength
  • Deliver high flow rates and dirt-holding capacity while maintaining extremely low pressure drops
  • Reduce sediment particles down to 5 microns in size


This cartridge is compatible with the following filter housings:

Specs

–
Product Type:

Filter Cartridge

Type:

Sediment

Heavy-Duty

Application:

Point of Entry

Material:

Cellulose

Filter Type:

Pleated Resin-Impregnated

Flow Rate (GPM):

20

Micron Rating:

20

Height:

9-3/4"

Diameter (Inches):

4-1/2"

Reduction Claim:

Sediment

Used With:

W10-PR

W15-PR

W10-BC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 8 reviews
100% would recommend this product
5
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

yes

We have fine sand in our water well. These filters do a great job of keeping water clear and clean.
Chance
Brenham Tx.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this again.

Good whole house filter and the price is good.
Mike
Fletcher NC.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

will buy again

just the filter i wanted. the price was good and the shipping was very quick! good company and good product.
suz
northeast
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

American Plumber cellulose filter MUCH BETTER than polyester

My local plumbing supply switched from American Plumber cellulose filters to a cheaper polyester filter. The polyester filter does not grab hold of the particulates in my water as the American Plumber cellulose filter does. The polyester filter was still white with rusty gunk on the surface. The American Plumber cellulose filter had rusty particulates throughout the pleats. Totally worth the extra cost for higher quality water.
Just-retired homeowner
Fairlee VT
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product/great service

Discount was the best on line price I could find. Product arrived quickly and packed well. Great experience. Thanks
Steve
Graham , nc
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would go to this supplier again.

Great and fast service.
Homeowner
Montana
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good stuff

as i stated before good filters are good. they work as they should. supply house is easy to work with their prices are good and their delivery is fast. no drive needed
BigAl
Central Texas
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Don't Waste Your Time Shopping Around!

These guys have the best prices on QUALITY stuff. I've bough 'comparable' filters from other places and have been disappointed. They not only sell quality goods, they have the best prices and ship SUPER fast. Come here first and be done!
Mattman
Leander, TX
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy