| Product Type: | Filter Cartridge |
|---|---|
| Type: | Heavy-Duty Drinking Water |
| Application: | Point of Use |
| Filter Type: | Granular-Activated Carbon |
| Flow Rate (GPM): | 2 |
| Service Life: | 12,500 Gallons |
| Height: | 9-3/4" |
| Diameter (Inches): | 4-1/2" |
| Reduction Claim: | Bad Taste & Odor Chlorine Taste & Odor (CTO) |
| Used With: | W15-PR W10-BC W10-PR |