Apply to be a TradeMaster!
Main product image of 12" Braided Stainless Steel Faucet Connector (3/8" Compression x 1/2" FIP)
Magnifying glass
Hover image to zoom

12" Braided Stainless Steel Faucet Connector (3/8" Compression x 1/2" FIP)

Brand:
Plumbshop
SKU:
PLS1-12A-F
Rating:
(0)
Q&A:
(0)
12" Braided Stainless Steel Faucet Connector (3/8" Compression x 1/2" FIP)
Magnifying glass
Hover image to zoom
$2.84 each
In Stock
In Stock
Get 1,002 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8" x 1/2"
Product Highlight: Material
Stainless Steel
Product Highlight: Length (Inches)
12" Length
Product Highlight: Connection Type
Compression x FIP Connection
Product Highlight: Outlet Size
1/2"
Product Highlight: Finish
Stainless Steel

Description

–
Plumbshop braided stainless steel connectors are available for toilets, faucets, washing machines, dishwashers and ice makers. The braided fibers are designed to bend freely without kinking or crimping. Available in a variety of configurations and lengths.

Features:
  • Braided stainless steel with PVC inner tubing, stainless steel ferrule, chrome plated nut and rubber seal
  • 3/8 in. Comp x 1/2 in. FIP
  • Compatible with faucets for 1/2 in. MIP connection
  • For use in potable water distribution systems in accessible locations only
  • Flexible braided stainless steel, bends freely without kinking or crimping.
  • Ideal for installations in tight spaces
  • Attractive chrome and silver finish
  • For indoor use
  • Temperature rating: 40 degrees F to 140 degrees F; intermittent to 180 degrees F
  • Pressure rating: 125 PSI maximum
  • No-lead certified
  • IAPMO certified and CSA certified to NSF61

    Specs

    –
    Outlet Size:

    1/2"

    Finish:

    Stainless Steel

    Inlet Type:

    Compression

    Connection Type:

    Compression x FIP

    Inlet Size:

    3/8"

    Outlet Type:

    FIP

    Application:

    Faucet

    Material:

    Stainless Steel

    Type:

    Braided

    Max Pressure (PSI):

    125

    Temperature Range (F):

    40°F to 140°F

    Max Temp (F):

    180°F

    Size:

    3/8" x 1/2"

    Lead Free:

    Yes

    Length (Inches):

    12"

    Contact

    +
    Help Face

    Questions?

    Customer Support has a delayed opening today for a monthly team meeting to better support you.
    Call or text 888-757-4774
    Special Hours
    9:05am–7:45pm
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy