Shop Klein Tools Limited Time Promotion
Main product image of 12" Braided Stainless Steel Toilet Connector w/ Metal Nut (3/8" Compression x 7/8" Ballcock)
Magnifying glass
Hover image to zoom

12" Braided Stainless Steel Toilet Connector w/ Metal Nut (3/8" Compression x 7/8" Ballcock)

Brand:
Plumbshop
SKU:
PLS1-12DLM-F
Rating:
(1)
Q&A:
(0)
12" Braided Stainless Steel Toilet Connector w/ Metal Nut (3/8" Compression x 7/8" Ballcock)
Magnifying glass
Hover image to zoom
$3.48 each
In Stock
In Stock
Get 512 Thu, Oct 15
Order by today, receive Thursday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8" x 7/8"
Product Highlight: Material
PVC
Product Highlight: Length (Inches)
12" Length
Product Highlight: Connection Type
Compression x Ballcock Connection
Product Highlight: Finish
Stainless Steel Braided
Product Highlight: Max Temp (F)
180°F Max Temp

Description

–
Plumbshop braided stainless steel connectors are available for toilets, faucets, washing machines, dishwashers and ice makers. The braided fibers are designed to bend freely. Available in a variety of configurations and lengths.

Features:
  • Braided stainless steel with PVC inner tubing, stainless steel ferrule, chrome plated nut and rubber seal
  • 3/8 in. Comp x 7/8 in. Ballcock
  • Compatible with toilets with 7/8 in. ballcock connection
  • For use in potable water distribution systems in accessible locations only
  • Flexible braided stainless steel, bends freely without kinking or crimping.
  • Ideal for installations in tight spaces
  • Attractive chrome and silver finish
  • For indoor use
  • Temperature rating: 40 degrees F to 140 degrees F; intermittent to 180 degrees F
  • Pressure rating: 125 PSI maximum
  • No-lead certified
  • IAPMO certified and CSA certified to NSF61

Specs

–
Connection Type:

Compression x Ballcock

Type:

Braided

Flexible

Application:

Toilet

Size:

3/8" x 7/8"

Material:

PVC

Finish:

Stainless Steel Braided

Max Temp (F):

180°F

Temperature Range (F):

40°F to 140°F

Max Pressure (PSI):

125

Lead Free:

Yes

Length (Inches):

12"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Connection Type
Type
Application
Size
Material
CURRENT ITEM
Product Image of 12" Braided Stainless Steel Toilet Connector w/ Metal Nut (3/8" Compression x 7/8" Ballcock)
12" Braided Stainless Steel Toilet Connector w/ Metal Nut (3/8" Compression x 7/8" Ballcock)
SKU: PLS1-12DLM-F
(1)
Compression x Ballcock
Braided
Flexible
Toilet
3/8" x 7/8"
PVC

You May Also Need

12" Braided Stainless Steel Faucet Connector (3/8" Compression x 1/2" FIP)
SKU: PLS1-12A-F
Plumbshop

Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Junk.......... a piece of junk

I would not by this piece of garbage again............ I can tell it is junk just by looking at the rubber/gasket material at each end of the supply line........ just like a lot of the other garbage that is produced in China............. Garbage !!!!!
Frank
Syr NY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy