Apply to be a TradeMaster!
Main product image of 16" Braided Stainless Steel Hose Toilet Connector w/ Metal Nut (3/8" Compression x 7/8" Ballcock)
Magnifying glass
Hover image to zoom

16" Braided Stainless Steel Hose Toilet Connector w/ Metal Nut (3/8" Compression x 7/8" Ballcock)

Brand:
Bluefin
SKU:
TC16-M
Rating:
(2)
Q&A:
(0)
16" Braided Stainless Steel Hose Toilet Connector w/ Metal Nut (3/8" Compression x 7/8" Ballcock)
Magnifying glass
Hover image to zoom
$4.07 each
BOX UP & SAVE 17%
$337.00 box of 100
$3.37 each
In Stock
In Stock
Get 1,207 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Length (Inches): 
16"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8" x 7/8"
Product Highlight: Material
PVC
Product Highlight: Length (Inches)
16" Length
Product Highlight: Connection Type
Compression x Ballcock Connection
Product Highlight: Finish
Stainless Steel Braided

Description

–
16" Braided Hose Toilet Connector w/ Metal Nut (3/8" Comp. x 7/8" Ballcock)

Specs

–
Length (Inches):

16"

Connection Type:

Compression x Ballcock

Application:

Toilet

Type:

Braided

Size:

3/8" x 7/8"

Material:

PVC

Finish:

Stainless Steel Braided

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Length (Inches)
Connection Type
Application
Type
Size
CURRENT ITEM
16"
Compression x Ballcock
Toilet
Braided
3/8" x 7/8"
PRO1T12 12" Braided Stainless Steel Hose Toilet Connector (3/8" Comp. x 7/8" Ballcock)
SKU: PRO1T12
12"
Compression x Ballcock
Toilet
Braided
Flexible
3/8" x 7/8"
12"
Compression x Ballcock
Toilet
Braided
Flexible
3/8" x 7/8"
12"
Compression x Ballcock
Toilet
Braided
Flexible
3/8" x 7/8"

You May Also Need

16" Braided Stainless Steel Hose Faucet Connector (3/8" Compression x 1/2" FIP)
SKU: BFC16
Bluefin

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great for the price

Use on a regular basis. Good quality supply lines
Great
SC
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Product

Exactly as described
Master Plumber
South Carolina
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy