Apply to be a TradeMaster!
Main product image of 48" Braided Stainless Steel Dishwasher Connector w/ Garden Hose Elbow (3/8" x 3/8" Compression Thread)
Magnifying glass
Hover image to zoom

48" Braided Stainless Steel Dishwasher Connector w/ Garden Hose Elbow (3/8" x 3/8" Compression Thread)

Brand:
Plumbshop
SKU:
PLS1-48DW12-F
Rating:
(3)
Q&A:
(0)
48" Braided Stainless Steel Dishwasher Connector w/ Garden Hose Elbow (3/8" x 3/8" Compression Thread)
Magnifying glass
Hover image to zoom
$7.13 each
In Stock
In Stock
Get 164 Mon, Oct 5
Order by 6PM, receive Monday
Length (Inches): 
48"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8" x 3/8"
Product Highlight: Material
Stainless Steel
Product Highlight: Length (Inches)
48" Length
Product Highlight: Connection Type
Compression Connection
Product Highlight: Lead Free
Yes

Description

–
Plumbshop braided stainless steel connectors are available for toilets, faucets, washing machines, dishwashers and ice makers. The braided fibers are designed to bend freely. Available in a variety of configurations and lengths.

Features:
  • Braided stainless steel with PVC inner tubing, stainless steel ferrule, chrome plated nut and rubber seal
  • 3/8 in. Comp x 3/8 in. Comp w/ 3/4" Garden Hose Elbow
  • For use in potable water distribution systems in accessible locations only
  • Flexible braided stainless steel, bends freely without kinking or crimping.
  • Ideal for installations in tight spaces
  • Attractive chrome and silver finish
  • For indoor use
  • Temperature rating: 40 degrees F to 140 degrees F; intermittent to 180 degrees F
  • Pressure rating: 125 PSI maximum
  • No-lead certified
  • IAPMO certified and CSA certified to NSF61
  • Flag label

Specs

–
Application:

Dishwasher

Length (Inches):

48"

Type:

Braided

Material:

Stainless Steel

Size:

3/8" x 3/8"

Connection Type:

Compression

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

3.67 out of 3 reviews
67% would recommend this product
3.67
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
0%
1 star
33%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Perfect for connecting garden hose tonunder sink

Perfect for connecting garden hose tonunder sink Just needs to change from female to male end so garden hose could be connected to it
Thermix hvac
jersey city
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is s good quality line at an excellent price and the de

Easy to connect to the supply valve and to the dishwasher
One job bob
Idaho
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Simply put; they leak!

Another Bluefin product and another leak. Shame on me for being cheap. I think I have finally learned my lesson after multiple bluefin products leaking on my jobs. Never again. Buy name brand or you're rolling the dice.
t
Wellsboro, PA
1 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy