Apply to be a TradeMaster!
Main product image of 72" Ice Maker Braided Hose Connector (1/4" x 1/4" Compression)
Magnifying glass
Hover image to zoom

72" Ice Maker Braided Hose Connector (1/4" x 1/4" Compression)

Brand:
Bluefin
SKU:
IC72
Rating:
(0)
Q&A:
(0)
72" Ice Maker Braided Hose Connector (1/4" x 1/4" Compression)
Magnifying glass
Hover image to zoom
$6.68 each
BOX UP & SAVE 19%
$135.75 box of 25
$5.43 each
In Stock
In Stock
Get 50 Thu, Nov 19
Order by today, receive Thursday
Length (Inches): 
72"
72"

This item replaces: 11-17072, 11-17772

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4" x 1/4"
Product Highlight: Material
Stainless Steel
Product Highlight: Length (Inches)
72" Length
Product Highlight: Connection Type
Compression Connection
Product Highlight: Warranty
5 Year Warranty

Description

–
These ice maker water supply connectors are built to last. Made of a tough polymer core covered with braided stainless steel wire, these connectors exceed every code requirement in the book for durability.

  • Exceptional flexibility for fast, easy installation
  • Won’t kink or crease, even in the tightest of spaces
  • Heavy-duty brass hex nuts are easy to grip and nickel plated for durability
  • Exceeds all code requirements for flexible water connectors

Specs

–
Application:

Ice Maker

Length (Inches):

72"

Type:

Braided

Material:

Stainless Steel

Size:

1/4" x 1/4"

Warranty:

5 Year

Connection Type:

Compression

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Length (Inches)
Type
Material
Size
CURRENT ITEM
Product Image of 72" Ice Maker Braided Hose Connector (1/4" x 1/4" Compression)
72" Ice Maker Braided Hose Connector (1/4" x 1/4" Compression)
SKU: IC72
Ice Maker
72"
Braided
Stainless Steel
1/4" x 1/4"
Ice Maker
72"
Braided
Stainless Steel
1/4" x 1/4"

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy