Apply to be a TradeMaster!
Filter menu expanded

Filters

5 items
Reset

SORT

Product Availability
–

Show In Stock Only (5)

Brand
–

Bluefin (3)
Everflow (1)
Uponor (Wirsbo) (1)

Material
–

Brass (5)

Size
–

1/2" (2)
3/4" (1)
1" (2)

Review Score
–

(3)

Price Range
–

$10 to $15 (2)
$15 to $20 (1)
$20 to $25 (1)
$35 to $40 (1)

ProPEX x Male Ball Valves

Help Face
Need a little help?
5 items
Grid
List
Compare
Product Image of 1" Expansion PEX x 1" Male NPT Brass Ball Valve (Lead Free)
$16.67 each
BOX UP & SAVE 15%
$70.85 box of 5
$14.17 each
In Stock
Get 2 by Mon, Nov 23
In Stock
Get 2 by Mon, Nov 23
Compare
Product Image of 1/2" Expansion PEX x 1/2" Male NPT Brass Ball Valve (Lead Free)
$10.07 each
BOX UP & SAVE 25%
$75.60 box of 10
$7.56 each
In Stock
Get 32 by Fri, Nov 27
In Stock
Get 32 by Fri, Nov 27
Compare
Product Image of 1/2" ProPEX x 1/2" MIP Brass Ball Valve (Lead Free)
1/2" ProPEX x 1/2" MIP Brass Ball Valve (Lead Free)
SKU: LF4795050
Uponor (Wirsbo)
SKU: LF4795050
(4)
$24.63 each
BOX UP & SAVE 11%
$219.30 box of 10
$21.93 each
In Stock
Get 26 by Mon, Nov 23
In Stock
Get 26 by Mon, Nov 23
Compare
Product Image of 1" Expansion 1" Male NPT Brass Ball Valve (Lead Free)
1" Expansion 1" Male NPT Brass Ball Valve (Lead Free)
SKU: FMBL-001-NL
Everflow
SKU: FMBL-001-NL
Brand: Everflow
$35.34 each
In Stock
Get 8 by Mon, Nov 23
In Stock
Get 8 by Mon, Nov 23
Resources
FAQs, Manuals & Videos
Videos
Articles
More About ProPEX x Male Ball Valves

ProPEX x Male Ball Valves are shutoff valves that transition PEX expansion connections to male NPT threads. Uponor's ProPEX lead-free brass transition ball valve is one example, built from lead-free brass with a stainless-steel stem and ball and a full-port design. Uponor lists it in sizes from 1/2 inch PEX x 1/2 inch MNPT through 2 inch PEX x 2 inch MNPT. Uponor lists the valve for domestic water piping and for mechanical HVAC systems containing no more than 50 percent propylene glycol. The PEX side connects with ProPEX expansion, which requires a ProPEX tool and rings sold separately. A valve at the PEX-to-thread transition gives the installer a shutoff where a PEX run meets a threaded fixture, manifold, or fitting. Matching the size and confirming the system fluid before ordering keeps the job on schedule.

Subcategories

  • 1/2 Inch and 3/4 Inch Valves: Uponor's ProPEX LF transition ball valve line starts at 1/2 inch PEX x 1/2 inch MNPT and includes a 3/4 inch PEX x 3/4 inch MNPT size. Plumbers use the smaller sizes to connect PEX expansion tubing to male threaded connections in domestic water piping. Both sizes share the lead-free brass body with a stainless-steel stem and ball.
  • 1 Inch and 1-1/4 Inch Valves: The 1 inch PEX x 1 inch MNPT and 1-1/4 inch PEX x 1-1/4 inch MNPT sizes sit in the middle of Uponor's ProPEX LF line. Installers use them where a larger PEX run transitions to a threaded connection in domestic water systems. Uponor describes the line as a full-port design for high-flow performance. A ProPEX tool and rings, sold separately, make the PEX connection.
  • 1-1/2 Inch and 2 Inch Valves: The largest Uponor ProPEX LF sizes are 1-1/2 inch PEX x 1-1/2 inch MNPT and 2 inch PEX x 2 inch MNPT. Contractors use them for domestic water piping and for mechanical HVAC systems with no more than 50 percent propylene glycol. Uponor also lists stem extension kits for insulated piping with insulation as thick as 2 inches.

Buying Guide

Start with the PEX and thread sizes. Valves in this category pair a PEX expansion connection with a male NPT thread, and Uponor lists its ProPEX LF transition valves from 1/2 inch PEX x 1/2 inch MNPT through 2 inch PEX x 2 inch MNPT. Match both ends to the tubing and the threaded fitting before ordering.

Next, confirm the application. Uponor lists its ProPEX LF transition ball valve for domestic water piping and for mechanical HVAC systems containing no more than 50 percent propylene glycol. Check the system fluid against that limit if the valve will go on a hydronic loop.

Check the material. The Uponor valve uses lead-free brass with a stainless-steel stem and ball, and a full-port design for high flow. Compare any other brand's listing details against those same points when selecting from ProPEX x Male Ball Valves.

Plan for tools. The PEX connection uses ProPEX expansion, which requires a ProPEX tool and rings sold separately, so confirm the crew has both before the job starts.

Consider insulation. Uponor lists stem extension kits for insulated piping with insulation as thick as 2 inches. Specify the kit when the valve will sit in an insulated run.

Last, confirm exact product details on each product page before ordering, since specifications can differ between brands and models.

Frequently Asked Questions

What sizes do ProPEX x male ball valves come in?

Uponor lists its ProPEX LF transition ball valves in six sizes, from 1/2 inch PEX x 1/2 inch MNPT through 2 inch PEX x 2 inch MNPT. Other brands of ProPEX x male ball valves may list different sizes, so check each product page.

Do ProPEX x male ball valves need special tools?

The PEX side of a ProPEX x male ball valve connects with ProPEX expansion, which requires a ProPEX tool and rings sold separately. The male NPT end connects to a threaded fitting.

Can a ProPEX transition ball valve go on a glycol loop?

Uponor lists its ProPEX LF transition ball valve for mechanical HVAC systems containing no more than 50 percent propylene glycol. It is also listed for domestic water piping. Confirm the fluid mix before installing a ProPEX x male ball valve on a hydronic system.

What are the Uponor ProPEX LF ball valves made of?

Uponor builds its ProPEX LF transition ball valve from lead-free brass with a stainless-steel stem and ball. The design is full-port for high flow. Material details for other ProPEX x male ball valves should be confirmed on each product page.

Can a ProPEX x male ball valve be used on insulated piping?

Uponor lists stem extension kits for its ProPEX LF transition ball valve for insulated piping with insulation as thick as 2 inches. Pick the kit when a ProPEX x male ball valve will sit inside an insulated run.

Didn't find what you're looking for? 
Let us know
.