Apply to be a TradeMaster!
Main product image of 1-1/4" x 12" Black Toe Nipple, Oil Tank Legs
Magnifying glass
Hover image to zoom

1-1/4" x 12" Black Toe Nipple, Oil Tank Legs

Brand:
Raven
SKU:
TANKLEGS12
Rating:
(5)
Q&A:
(0)
1-1/4" x 12" Black Toe Nipple, Oil Tank Legs
Magnifying glass
Hover image to zoom
$9.24 each
In Stock
In Stock
Get 78 Tomorrow, Aug 20
Order by 6PM, receive Tomorrow
Size
1-1/4"
Length (Inches)
12"
This item replaces: R1499

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1-1/4"
Product Highlight: Length (Inches)
12" Length

Description

Note: The product's appearance may vary slightly from the images above. Minor visual differences, including color, will not change the product's function or performance.

1-1/4" x 12" Black Nipple

Threaded one end only. Other end square cut.

  • Used to support Oil Tanks
  • Heavy Duty

Specs

Length (Inches):

12"

Size:

1-1/4"

Type:

Boiler Legs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

1/2" x 3/8" Oil Tank Valve, MIP, 125 psi
SKU: OTV100
Matco-Norca

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Great company

Fast shipping got exactly what I ordered!
Red
Newburgh
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed

Great price shipped quick
Rainman
Pa
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked Perfect

Tank had a lot of life left, legs were cooked. These new legs just bought us 10 more years. Worth every penny.
Aaron
NH
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product timely delivery's

Great product timely delivery's
HD
CT
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Part fits perfect!

Used to replace a deteriorating leg a tank.
Zip
Philly, PA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy