TM_Acquisition-S
1/2" Lead Free Mixing Valve, Union Sweat w/ Temperature Gauge (70-120F)
Hover image to zoom

1/2" Lead Free Mixing Valve, Union Sweat w/ Temperature Gauge (70-120F)

SKU:
AM100C1070-USTG-LF
Rating:
(0)
Q&A:
(0)
1/2" Lead Free Mixing Valve, Union Sweat w/ Temperature Gauge (70-120F)
Hover image to zoom
$168.29 each
In Stock
In Stock
Get 5 Thu, Oct 12
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Connection Type icon
C x C Connection
Size icon
1/2"
Flow Capacity (Cv) icon
1.8 Cv
Max Temp (F) icon
120°F Max Temp
Min Temp (F) icon
70°F Min Temp
Temperature Range (F) icon
70°F - 120°F

Description

The AM-1 with Temperature Gauge allows for a fast & reliable way to complete installation, checkout and troubleshooting systems. The Honeywell AM-1 Lead Free series accurately adjusts, maintains and limits the hot water temperature to a desired setting selected by the user. In domestic water applications it offers scalding protection and bacteria growth control. By installing a Honeywell AM-1 mixing valve and raising water heater storage temperature setting and limiting mixed outlet water temperature to safe temperature more usable hot water is available. In heating applications it provides comfort and protects the equipment.

Features
  • Union Sweat adapter for easy attachment
  • 2" removable temperature gauge
  • Readings in Celsius & Fahrenheit
  • Dual purpose mixing or diverting valves
  • Constant water temperature under changing operating conditions
  • Reliable performance at minimum flow of 0.5 gpm
  • Proportional valve (simultaneous control of hot and cold water)
  • Temperature limit at any point
  • Flow reduction in seconds if cold water supply is interrupted
  • Nickel-plated brass construction, EPDM O-rings
  • High performance thermoplastic proportioning shuttle
  • Straight through design (hot and cold at the same level)
  • Max. pressure 150 psi (1034 kPa)
  • Max temperature 212 F (100 C)
  • Designed for easy maintenance and element replacement. Teflon® coating of internal valve components to prevent mineral build-up and extend life.
  • Tamper-resistant design
  • Valve trapping not required
  • AM-1 Union STD & C and AM1070 Models include check valves on both hot and cold ports
  • ASSE, CSA and IAPMO listed
  • U.S. Patent No. 6,079,625
Specifications
  • Description: AM-1 1070 Series 1/2" Union Sweat
  • Connection Type: Union Sweat
  • Pipe Size: 1/2 in.
  • Operating Temperature Range: 70 F to 120 F
  • Capacity: 1.78Cv
  • ASSE: 1017

Specs

Size:

1/2"

Connection Type:

C x C

Connection Method:

Sweat

Flow Capacity (Cv):

1.8

Temperature Range (F):

70°F - 120°F

Min Temp (F):

70°F

Max Temp (F):

120°F

Type:

Mixing Valve

Application:

Point of Source

Point of Use

Standards Met:

ASSE 1070

ASSE 1017

Includes:

Gauge

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy