Apply to be a TradeMaster!
Main product image of 1/2" 573 Backflow Preventer and AutoFill Combination w/ Pressure Gauge (Press x NPT)
Magnifying glass
Hover image to zoom

1/2" 573 Backflow Preventer and AutoFill Combination w/ Pressure Gauge (Press x NPT)

Brand:
Caleffi
SKU:
573017A
Rating:
(2)
Q&A:
(0)
1/2" 573 Backflow Preventer and AutoFill Combination w/ Pressure Gauge (Press x NPT)
Magnifying glass
Hover image to zoom
$179.21 each
In Stock
In Stock
Get 75 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Brass
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Connection Type
Press x NPT Connection
Product Highlight: Max Temp (F)
150°F Max Temp

Description

–
Product Features
  • Pre-adjustable automatic filling valve with backflow preventer and pressure gauge.
  • Brass body.
  • Max. inlet pressure: 175 psi.
  • Max. working temperature: 150°F.
  • Setting pressure range: 3-60 psi.
  • Preset outlet pressure: 15 psi.

Specs

–
Size:

1/2"

Connection Type:

Press x NPT

Max Temp (F):

150°F

Max Pressure (PSI):

175

Material:

Brass

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
Max Temp (F)
Max Pressure (PSI)
Material
1/2"
NPT x NPT
212°F
100
Bronze
1/2"
C x C
NPT x Sweat
Sweat x NPT
NPT x NPT
140°F
150
Brass

You May Also Need

1" Press Full Port Forged Brass Uni-Flange Isolator Flange
SKU: 81404HV
Webstone

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I really like....

The pressure gauge addition as a second way to check the water pressure in the system
Me
Denver co
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Difficult to install

Seems to be a high quality unit but I ran into a couple problems installing it. The unit has three compression unions, a small one on the auto fill and two large ones on the back flow preventer. The small one sealed up nicely but the large ones were difficult to get sealed. At the recommended 1/4 turn passed hand tight there was a slow leak (~one drop an hour) in both and it took some force and close to half a turn to get that stopped. Another leak point was the threads on the press fitting. The fitting is pre installed into the back flow preventer with a red thread sealant. This leaked and had to be replaced with Teflon tape. The easy pressure setting is a nice feature but once it is set I don't see where there would be any need to change it.
Xyz
Missouri
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy