Apply to be a TradeMaster!
Main product image of 1/2" 573 Backflow Preventer and AutoFill Combination (Press x Press)
Magnifying glass
Hover image to zoom

1/2" 573 Backflow Preventer and AutoFill Combination (Press x Press)

Brand:
Caleffi
SKU:
573006A
Rating:
(1)
Q&A:
(0)
1/2" 573 Backflow Preventer and AutoFill Combination (Press x Press)
Magnifying glass
Hover image to zoom
$213.61 each
In Stock
In Stock
Get 24 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Brass
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Connection Type
Press x Press Connection
Product Highlight: Max Temp (F)
150°F Max Temp

Description

–
Product Features
  • Pre-adjustable automatic filling valve with backflow preventer and pressure gauge.
  • Brass body.
  • Max. inlet pressure: 175 psi.
  • Max. working temperature: 150°F.
  • Setting pressure range: 3-60 psi.
  • Preset outlet pressure: 15 psi.

Specs

–
Size:

1/2"

Connection Type:

Press x Press

Max Temp (F):

150°F

Max Pressure (PSI):

175

Material:

Brass

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
Max Temp (F)
Max Pressure (PSI)
Material
1/2"
Press x Press
150°F
175
Brass
1/2"
NPT x NPT
212°F
100
Bronze
1/2"
NPT x NPT
Sweat x NPT
C x C
NPT x Sweat
140°F
150
Brass

You May Also Need

1/2" Pro-Pal Full Port Brass Ball Valve w/ Hi-Flow Hose Drain (600 WOG)
SKU: 41672
Webstone

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

This is the only fill valve I use

I've been in the heating business for forty years. All of the fill valves with a round body with a diaphragm eventually stick closed. With just a slight pull on the handel or pin (I describe it to my customers like a hand grenade pin) and the boiler starts to magically fill and start running again. Boilers with pressure sensors that shut down the boiler with low pressure are stuck, dead. The Caleffi never sticks. I will never sell the round type again. And it doesn't matter who makes it, they all do the same thing.
Mec Pro
NY
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy