Shop Resideo Sale
Main product image of 60/7.5 MFD Round Dual Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom

60/7.5 MFD Round Dual Motor Run Capacitor (440/370V)

Brand:
Titan Pro
SKU:
TRCFD6075
Rating:
(9)
Q&A:
(1)
60/7.5 MFD Round Dual Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom
$12.99 each
In Stock
In Stock
Get 40 Mon, Nov 16
Order by 6PM, receive Monday
Shape: 
Round
MFD: 
60/7.5
55/10

MANUALS (1)


This item replaces: CAP-60/7.5/440R, CD60-7.5X370R, CD60-7.5X440R

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440/370V
Product Highlight: MFD
60/7.5 MFD
Product Highlight: Shape
Round

Description

–
  • Reliable: 60,000 hours operational life, outperforming standard motor run capacitors of similar value by 83%
  • Flexible: Titan PRO 440/370 volt design reduces inventory and Titan PRO 370 volt offers best in class value
  • Compliant: Built to the toughest international standards for AC motor run capacitors including EIA-456-A and IEC 60252-1:2001
  • Tested: 100% electrical testing
  • Reinforced: Heavy-edged metalized polypropylene film is used for the dielectric Proprietary bio-degradable oil Second generation anti-explosion safety switch

Specs

–
Product Type:

Capacitor

Voltage:

440/370V

MFD:

60/7.5

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
MFD
Shape
CURRENT ITEM
Product Image of 60/7.5 MFD Round Dual Motor Run Capacitor (440/370V)
60/7.5 MFD Round Dual Motor Run Capacitor (440/370V)
SKU: TRCFD6075
(9)
440/370V
60/7.5
Round
MARS
440v
60/7.5
Round

You May Also Need

45/7.5 MFD Round Dual Motor Run Capacitor (440/370V)
SKU: TRCFD4575
Titan Pro

Product Reviews

5 out of 9 reviews
100% would recommend this product
5
out of 9 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-9 of 9 reviews

My go to source for parts.

Alabama heat and humidity loves capacitors. Supply House has great selection, pricing, and shipping. Why shop anywhere else?
PIpeline Tech
Alabama
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact fit

As described
Jum
Maryland
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Competitive price and fast shipping.

Product as described.
Raz
Santa Clara county
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very satisfied

Purchase was for my A/C. The part arrived in a timely manner. Easy online purchase. Very satisfied.
Keith
Pinon Hills, CA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy from them again

Great product for a great price... Fast shipping...
JK
Hillsdale, NJ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

GOOD CAP

Good cap. Fast delivery! Best customer service anywhere! Had a few problems with a miss-order (my fault). They took care of return and reorder fast and efficiently to my complete satisfaction.
turtleman
New Hyde Park, NY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product and fast shipping

I ordered this capacitor to replace the one in my AC units. Worked perfectly, great price better than Amazon and super fast shipping.
WFahim
Corona, CA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Rating for supply house

Fast shipping, great communication
Montero
Chicago il
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works Great

Fast shipping and very easy to install. A/C works just like new again.
Sal
Yucaipa
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: what country is this capacitor made in?

Asked by Fred 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

These are made in China. The Titan HD series are made in USA.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy