Apply to be a TradeMaster!
Main product image of 45/10 MFD Round Run Capacitor (370V), 43-26271-48
Magnifying glass
Hover image to zoom

45/10 MFD Round Run Capacitor (370V), 43-26271-48

Brand:
Rheem
SKU:
43-26271-48
Rating:
(2)
Q&A:
(0)
45/10 MFD Round Run Capacitor (370V), 43-26271-48
Magnifying glass
Hover image to zoom
$15.79 each
In Stock
In Stock
Get 5 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
370V
Product Highlight: MFD
45/10 MFD

Description

–
45/10 MFD Round Run Capacitor Specifications:
  • Capacitance (1) (uF): 45
  • Capacitance (2) (uF): 10
  • Dimension A (in.): 2.000"
  • Dimension B (in.): 2.125"
  • Dimension C (in.): 3.750"
  • Connections: 1/4" Quick Connects

  • Specs

    –
    Voltage:

    370V

    MFD:

    45/10

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Product Reviews

    5 out of 2 reviews
    100% would recommend this product
    5
    out of 2 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-2 of 2 reviews

    Happy I could find this for the price

    I was amazed I could find exactly what cane out of my heart pump!
    BigPapa
    Stuart, Va.
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    yes

    good price, arrived fast.. Thanks
    Fred
    Pa.
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy