Apply to be a TradeMaster!
Main product image of 1/6-1/2 HP 1075 RPM Motor (120V), 51-23012-41
Magnifying glass
Hover image to zoom

1/6-1/2 HP 1075 RPM Motor (120V), 51-23012-41

Brand:
Rheem
SKU:
51-23012-41
Rating:
(4)
Q&A:
(0)
1/6-1/2 HP 1075 RPM Motor (120V), 51-23012-41
Magnifying glass
Hover image to zoom
$272.73 each
In Stock
In Stock
Get 1 Mon, Sep 28
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: RPM
1075 RPM
Product Highlight: Horse Power
1/2, 1/6 HP

Description

–
1/6-1/2 HP 1075 RPM Motor (120V)

Specifications:
  • HP: 1/6 - 1/2
  • No. of Speeds: 4
  • High Speed (RPM): 1075
  • Input Voltage (V): 120
  • No. of Phases: 1
  • Frequency (Hz): 60
  • Rotation Direction (OSE): Reversible
  • Run Capacitor (uF/V): 5/370, 7.5/370, or 10/370
  • FLA at 120V (A): 7.30
  • Shaft Diameter (in.): 1/2
  • Motor Body Diameter (in.): 5-5/8
  • Keyed/Flat Shaft Length (in.): 4
  • Overall Shaft Length (in.): 5
  • Motor Body Length (in.): 4-11/16
  • Overall Motor Length (in.): 9-11/16
  • Mounting: Shell-band
  • Mounting: Thru-bolt
  • Mounting: Shell-screw
  • Frame Size: 48
  • Bearing Type: Sleeve
  • Application: Blower
  • Drive Type: Direct Drive

Specs

–
Voltage:

120v

RPM:

1075

Horse Power:

1/2

1/6

Features:

3 Speed

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
CURRENT ITEM
Product Image of 1/6-1/2 HP 1075 RPM Motor (120V), 51-23012-41
1/6-1/2 HP 1075 RPM Motor (120V), 51-23012-41
SKU: 51-23012-41
(4)

You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-4 of 4 reviews

Trouble free.

No issues whatsoever. Contact and support was very helpful.
Ross
Republic MO
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Motor Purchase Review

This motor met all the requirements required for my job. While the motor offers variable speeds the 1/2 h.p requires a 10 Mfd. capacitor. At lower speeds it required 7.5!. Keep this in mind. The packaging was sound and the timing of delivery/turnaround time was next day. I could not ask for better than this. .
david
roslyn,n.y.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Blower motor

I was very pleased Easy hook up I disconnect the old motor and put in the new motor and woof it fired right up. No problems and my mother actually told me to turn down the heat!! Women!! Lol Thanks
Ed
Fredericksburg Va
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

nice motor

Work great just be sure you order the right cap for the HP you use
Keith
pa
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy