Apply to be a TradeMaster!
Main product image of 21" Horizontal Condensing Termination Kit w/ Elbow
Magnifying glass
Hover image to zoom

21" Horizontal Condensing Termination Kit w/ Elbow

Brand:
Rinnai
SKU:
223177PP
Rating:
(13)
Q&A:
(2)
21" Horizontal Condensing Termination Kit w/ Elbow
Magnifying glass
Hover image to zoom
$128.01 each
In Stock
In Stock
Get 17 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Vent Type
Condensing
Product Highlight: Size
21"

Description

–
Rinnai RCi Series Tankless Water Heaters utilize concentric venting with an inner pipe that is designed to withstand varying flue temperature conditions that may be experienced over the life of a condensing product. The Ubbink Rolux condensing concentric vent system is considered part of the direct vent tankless water heater, and has been tested and approved with the appliance by a third party testing agency.

Features:
  • Engineered especially for gas appliance venting
  • Positive fit and lock allows for installation assurance
  • Two layers of pipe equals two layers of protection
  • Seals at every joint expand and contract with weather and temperature changes, so there's no flexing or cracking in the venting
  • No flammable, messy or harmful glues, cements, or solvents are used
  • Zero clearance to combustibles
  • Single penetration through wall for both intake and exhaust

Specs

–
Product Type:

Termination Kit

Vent Type:

Condensing

Size:

21"

Inner Exhaust Material:

Polypropylene

Outer Intake Material:

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Venting Pipe Clamp
SKU: 169044
Rinnai

Product Reviews

4.69 out of 13 reviews
91% would recommend this product
4.69
out of 13 Reviews
91% would recommend this product
WRITE A REVIEW
5 star
85%
4 star
8%
3 star
0%
2 star
8%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Bought for a tankless water heater

Used as directed Was much more impressed with Supply House then I was Ranaii tankless. I would definitely order thru them again.
VS

Most Liked Negative Review

I would not buy again

Units are very hard to install. Matting of the units is a two man job.
Showing 1-10 of 13 reviews

It couldn't be more easier to install

I couldn't believe how easy it was to install.
It couldn't be more easier to install
Smoke
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fit well and did the job with minimal fuss

Did what it is supposed to do. Minor aesthetic damage due to insufficient packaging material in the manufacturer's box.
Rolf The Clown
Monroe, NH
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Works like it sould! Fast shipping! Great price!!!
Waco
Knottsivlle kentucky
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect size and fit! Great Price!

Great price, timly shipping, perfect fro install of Rinnai Propane unit.
Nathan
IN
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great.

Includes everything you need and is a great space saver.
New water heater
Mass
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price for product

Best price for this product and came with fast shipping.
Matt V
NJ
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

EZPZ

Very easy to set up
B-LUH
Stone Park IL
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Rinnai condensing termination kit.

Exactly the same Rinnai termination kit at half the price. Thanks, Supplyhouse.
Mike
Chicago, Il
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Bought for a tankless water heater

Used as directed Was much more impressed with Supply House then I was Ranaii tankless. I would definitely order thru them again.
Chris the wife
Hamilton MT
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would not buy again

Units are very hard to install. Matting of the units is a two man job.
Ray
Mass
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: What is the functional difference between a condensing and non condensing termination? Can I use either one with a V65i water heater?

Asked by Darrell 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Condensing units have a plastic exhaust flue pipe, while non condensing units have a metal flue due to higher temperatures. V65i is a non-condensing unit, so you cannot use the condensing venting pieces.

Was this review helpful to you?

Q: Is this 3" or 4"?

Asked by Andy 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

It is actually 4" on the outer piece. It is concentric venting for a Condensing Water heater (the RU series).

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy